1x1 image pixel for data collection
High Security Sperm Straw with Tripartite Plug
High Security Sperm Straw with Tripartite Plug
Cryo Bio Systems™

High Security Sperm Straw with Tripartite Plug

Cryo Bio System High Security Sperm Straws are designed for cryopreservation of human biological samples, specifically in liquid nitrogen.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)ColorQuantity
146500.5 mLWhite100/Pk.
102870.3 mLWhite20/Pk.
146510.5 mLWhite20/Pk.
166130.5 mLBlue100/Pk.
166140.5 mLOrange100/Pk.
Catalog number 14650
Price (ARS)
-
Capacity (Metric):
0.5 mL
Color:
White
Quantity:
100/Pk.
Ask our AI about this Product

Cryo Bio System High Security Sperm Straws are designed for cryopreservation of human biological samples, specifically in liquid nitrogen.

  • Flexible tube made of ionomeric resin
  • Comprises of two separate parts spilt by a plug wherein the first part contains semen and the second part accommodates the identification rod and is used for holding when handling liquid nitrogen
  • Straws are filled individually using a sterile filling nozzle and a micro-aspirator or a syringe with a specific fitting
  • For perfect sealing quality, SYMS or SYMS III sealers must be used on both ends, with the straws clean and dry
  • For mass production applications (e.g. sperm banks), Cryo Bio System High Security straws are filled and sealed with a semi-automatic machine: PACE (filling and sealing) or MAPI (filling, sealing and jacket printing)
  • Stored in liquid nitrogen with packaging and storage accessories from Cryo Bio System
  • Manufactured from biocompatible materials and with distinctive characteristics, filling and sealing methods
  • Sterilised by irradiation
Specifications
Diameter (Metric)2.5 mm
Capacity (Metric)0.5 mL
MaterialIonomeric Resin
SterilitySterile
TypeIonomeric Resin
ColorWhite
For Use With (Equipment)SYMS Sealer, SYMS III
Length (Metric) Exterior133 mm
Quantity100/Pk.
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection