Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Product Type | Bouffant |
Size | 21 in. |
Material | Spunbond Polypropylene |
Color | White |
Disposable | Single-use |
For Use With (Application) | Laboratory Protection |
Style | Pleated |
Unit Size | Pack of 100 |
Product Type | Bouffant |
Size | 24 in. |
Material | Spunbond Polypropylene |
Color | Blue |
Disposable | Single-use |
For Use With (Application) | Laboratory Protection |
Style | Pleated |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Color | Size | Price (ARS) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
17100919 also known as FIS-17100919 | Pack of 100 | White | 21 in. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
17100922 also known as FIS-17100922 | Pack of 100 | Blue | 24 in. | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|