Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.
Have Questions?
Catalog Number
Format
1882-047
Disc
Catalog number 1882-047
Price (ARS)
-
Contact Us
Format:
Disc
Ask our AI about this Product
Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.
Air retention efficiency of 99.95 percent of 0.3 μm size particulates
Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
Manufactured according to ISO9001:2008 QMS standards
Available in both sheet and circle design
Sheets are individually numbered to facilitate identification
Binder-free
Specifications
Airflow Rate5.6 s/100 mL/in2
Basis Weight85 g/m2
Diameter (English)1.85 in.
Diameter (Metric)47 mm
Diameter (Metric) Filter47 mm
For Use With (Application)For use in US EPA TSP ambient air monitoring.For use in high volume air sampling equipment that collects atmospheric particulates and aerosols.
GradeGrade EPM 2000
Quantity100 Pk.
ShapeCircle
Thickness (Metric)450 μm
TypeEPM 2000 Air Sampling Filter
For Use With (Equipment)High volume PM-10 air sampling equipment
FormatDisc
MaterialBorosilicate Glass
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our
Privacy Notice.