| 1950793 | Full specifications | Each | 900 Series 13CF, TSE240 | Tubes, 16 Boxes/Rack | 4 | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tubes) | Color | Silver | Holds | Tubes, 16 Boxes/Rack | Positions | 96/Box | Shape | Rectangular | Shelves | 3 Tiers | For Use With (Equipment) | 900 Series 13CF, TSE240 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 4 | No. of Racks per Freezer | 16 | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 42.2 cm | Height (English) | 16.6 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|
| 1950799 | Full specifications | Each | Forma 88000 and TSU Series | Matrix™ 1mL internally threaded screw top tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tube Boxes) | Description | Front Access Drawer Rack | Color | Silver | Holds | Matrix™ 1mL internally threaded screw top tubes | Material | Stainless Steel | Positions | 28 Boxes/Rack | Shelves | 6 | For Use With (Equipment) | Forma 88000 and TSU Series | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | No. of Racks per Freezer | 12 (300 capacity) 16 (400 capacity) 20 (500 capacity) 24 (600 capacity) 28 (700 capacity) | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 66.5 cm | Height (English) | 26.96 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|
| 1950781 | Full specifications | Each | 900 Series 13CF, TSE240 | Tubes, 32 Boxes/Rack | 4 | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tubes) | Color | Silver | Holds | Tubes, 32 Boxes/Rack | Positions | 96/Box | Shape | Rectangular | Shelves | 3 Tiers | For Use With (Equipment) | 900 Series 13CF, TSE240 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 4 | No. of Racks per Freezer | 16 | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 42.2 cm | Height (English) | 16.6 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|
| 1950783 | Full specifications | Each | 900 Series 17-23CF, TSE320, TSE400 | Tubes, 48 Boxes/Rack | 4 (17CF, 320) 5 (23CF, 400) | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tubes) | Color | Silver | Holds | Tubes, 48 Boxes/Rack | Positions | 96/Box | Shape | Rectangular | Shelves | 6 | For Use With (Equipment) | 900 Series 17-23CF, TSE320, TSE400 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 4 (17CF, 320) 5 (23CF, 400) | No. of Racks per Freezer | 16 (17CF, 320) 20 (23CF, 400) 16 (17CF, 320) | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 55.9 cm | Height (English) | 22 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|
| 1950785 | Full specifications | Each | 900 Series 28CF, TSE600 | Tubes, 56 Boxes/Rack | 6 | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tubes) | Color | Silver | Holds | Tubes, 56 Boxes/Rack | Positions | 96/Box | Shape | Rectangular | Shelves | 6 | For Use With (Equipment) | 900 Series 28CF, TSE600 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 6 | No. of Racks per Freezer | 24 | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 66.8 cm | Height (English) | 26.3 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|
| 1950787 | Full specifications | Each | Forma 88000 and TSU Series | Matrix 2D Tubes (500 μL) | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tube Boxes) | Description | Front Access Drawer Rack | Color | Silver | Holds | Matrix 2D Tubes (500 μL) | Material | Stainless Steel | Positions | 56 Boxes/Rack | Shelves | 5 | For Use With (Equipment) | Forma 88000 and TSU Series | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | No. of Racks per Freezer | 12 (300 capacity) 16 (400 capacity) 20 (500 capacity) 24 (600 capacity) 28 (700 capacity) | Width (Metric) | 14 cm | Width (English) | 5.5 in. | Height (Metric) | 30.2 cm | Height (English) | 11.9 in. | Depth (English) | 25.6 in. | Depth (Metric) | 65 cm | Unit Size | Each |
|
| 1950788 | Full specifications | Each | 900 Series 13CF, TSE240 | Tubes, 24 Boxes/Rack | 4 | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tubes) | Color | Silver | Holds | Tubes, 24 Boxes/Rack | Positions | 96/Box | Shape | Rectangular | Shelves | 3 Tiers | For Use With (Equipment) | 900 Series 13CF, TSE240 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 4 | No. of Racks per Freezer | 16 | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 42.2 cm | Height (English) | 16.6 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|
| 1950789 | Full specifications | Each | 900 Series 17-23CF, TSE320, TSE400 | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | 4 (17CF, 320) 5 (23CF, 400) | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tube Boxes) | Description | Front Access Drawer Rack | Color | Silver | Holds | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | Material | Stainless Steel | Positions | 36 Boxes/Rack | Shelves | 6 | For Use With (Equipment) | 900 Series 17-23CF, TSE320, TSE400 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 4 (17CF, 320) 5 (23CF, 400) | No. of Racks per Freezer | 16 (17CF, 320) | Width (Metric) | 14 cm | Width (English) | 5.5 in. | Height (Metric) | 30.2 cm | Height (English) | 11.9 in. | Depth (English) | 22 in. | Depth (Metric) | 55.9 cm | Unit Size | Each |
|
| 1950790 | Full specifications | Each | 900 Series 28CF, TSE600 | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | 6 | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tube Boxes) | Description | Front Access Drawer Rack | Color | Silver | Holds | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | Material | Stainless Steel | Positions | 42 Boxes/Rack | Shelves | 6 | For Use With (Equipment) | 900 Series 28CF, TSE600 | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 6 | No. of Racks per Freezer | 24 | Width (Metric) | 14 cm | Width (English) | 5.5 in. | Height (Metric) | 30.2 cm | Height (English) | 11.9 in. | Depth (English) | 25.8 in. | Depth (Metric) | 65.5 cm | Unit Size | Each |
|
| 1950791 | Full specifications | Each | Forma 88000 and TSU Series | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | Contact Us › |
Product Type | Sliding Drawer Freezer Rack (Tube Boxes) | Description | Front Access Drawer Rack | Color | Silver | Holds | Nunc™ Cryobank™ 500 μL internally threaded tubes or Matrix™ 500μL screw top tubes | Material | Stainless Steel | Positions | 42 Boxes/Rack | Shape | Rectangular | Shelves | 4 Tiers | For Use With (Equipment) | Forma 88000 and TSU Series | Freezer Compatiblity (Inner Doors) | 4 | No. of Racks | 3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity) | No. of Racks per Freezer | 12 (300 capacity) 16 (400 capacity) 20 (500 capacity) 24 (600 capacity) 28 (700 capacity) | Width (Metric) | 30.2 cm | Width (English) | 11.9 in. | Height (Metric) | 66.5 cm | Height (English) | 26.96 in. | Depth (English) | 5.5 in. | Depth (Metric) | 14 cm | Unit Size | Each |
|