| 2.5RED | Full specifications | Each | 2.5 oz. (74mL); Red | Standard | Polypropylene Container | Contact Us › | *** | - |
Description | 2.5 oz. (74mL); Red | Diameter (Metric) Inner | 50 mm | Color | Evergreen | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 74 mL | No. per Case | 400 | Style | Standard | Volume (English) | 2.5 oz. | Closure Type | Flip Top | Height (Metric) | 50 mm | Type | Polypropylene Container | Unit Size | Each |
|
| 0385 | Full specifications | Case of 400 | 90mL (3 oz.); With skirt top | Skirt top | Polypropylene Container | Contact Us › | *** | - |
Description | 90mL (3 oz.); With skirt top | Diameter (Metric) Inner | 33 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 90 mL | No. per Case | 400 | Style | Skirt top | Volume (English) | 3 oz. | Closure Type | Flip Top | Height (Metric) | 95 mm | Type | Polypropylene Container | Unit Size | Case of 400 |
|
| O385 | Full specifications | Each | 90mL (3 oz.); With skirt top | Skirt top | Vial | Contact Us › | *** | - |
Description | 90mL (3 oz.); With skirt top | Color | Natural Clear | Material | Polypropylene | Sterility | Aseptic | Volume (Metric) | 90 mL | Level | FDA approved | Style | Skirt top | Volume (English) | 3 oz. | Volume (Metric) Total | 90 mL | Closure Type | Flip Top | Height (Metric) | 95 mm | Quantity | 400 Cs. | Certifications/Compliance | FDA Compliant | Type | Vial | Unit Size | Each |
|
| 03CLFREGORED | Full specifications | Case of 400 | 3 oz. (90mL); Frego Red | Standard | Polypropylene Container | Contact Us › | *** | - |
Description | 3 oz. (90mL); Frego Red | Diameter (Metric) Inner | 33 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 90 mL | No. per Case | 400 | Style | Standard | Volume (English) | 3 oz. | Closure Type | Flip Top | Height (Metric) | 95 mm | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Polypropylene Container | Unit Size | Case of 400 |
|
| 03EDM33 | Full specifications | Case of 400 | 90mL (3 oz.); With write-on space | Write-on space | Polypropylene Container | Contact Us › | *** | - |
Description | 90mL (3 oz.); With write-on space | Diameter (Metric) Inner | 33 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 90 mL | No. per Case | 400 | Style | Write-on space | Volume (English) | 3 oz. | Closure Type | Flip Top | Height (Metric) | 95 mm | Type | Polypropylene Container | Unit Size | Case of 400 |
|
| 04HP-SMOOTH | Full specifications | Case of 250 | 4 oz. (118mL); High profile; With write-on space | High profile with write-on space | Polypropylene Container | Contact Us › | *** | - |
Description | 4 oz. (118mL); High profile; With write-on space | Diameter (Metric) Inner | 43 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 118 mL | No. per Case | 250 | Style | High profile with write-on space | Volume (English) | 4 oz. | Closure Type | Flip Top | Height (Metric) | 90 mm | Type | Polypropylene Container | Unit Size | Case of 250 |
|
| 04LP | Full specifications | Case of 250 | 4 oz. (118mL); Low profile; Natural | Low profile | Polypropylene Container | Contact Us › | *** | - |
Description | 4 oz. (118mL); Low profile; Natural | Diameter (Metric) Inner | 63 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 118 mL | No. per Case | 250 | Style | Low profile | Volume (English) | 4 oz. | Closure Type | Flip Top | Height (Metric) | 50 mm | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Polypropylene Container | Unit Size | Case of 250 |
|
| 05WIDE | Full specifications | Case of 175 | 5 oz. (148mL); Wide mouth; Natural | Low profile, wide mouth | Polypropylene Container | Contact Us › | *** | - |
Description | 5 oz. (148mL); Wide mouth; Natural | Diameter (Metric) Inner | 62 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 148 mL | No. per Case | 175 | Style | Low profile, wide mouth | Volume (English) | 5 oz. | Closure Type | Flip Top | Height (Metric) | 70 mm | Type | Polypropylene Container | Unit Size | Case of 175 |
|
| 08CL | Full specifications | Case of 150 | 8 oz. (236mL); Natural | Standard | Polypropylene Container | Contact Us › | *** | - |
Description | 8 oz. (236mL); Natural | Diameter (Metric) Inner | 75 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 236 mL | No. per Case | 150 | Style | Standard | Volume (English) | 8 oz. | Closure Type | Flip Top | Height (Metric) | 75 mm | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Polypropylene Container | Unit Size | Case of 150 |
|
| 2.5CL | Full specifications | Case of 400 | 2.5 oz. (74mL); Natural | Standard | Polypropylene Container | Contact Us › | *** | - |
Description | 2.5 oz. (74mL); Natural | Diameter (Metric) Inner | 50 mm | Color | Natural | Material | Polypropylene | Sterility | Non-sterile | Volume (Metric) | 74 mL | No. per Case | 400 | Style | Standard | Volume (English) | 2.5 oz. | Closure Type | Flip Top | Height (Metric) | 50 mm | Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) | Type | Polypropylene Container | Unit Size | Case of 400 |
|