CryoPlus™ Series Racks and Holders
CryoPlus™ Series Racks and Holders
Actual product may vary
Thermo Scientific™

CryoPlus™ Series Racks and Holders

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionTypeIncludes
4000005Square Rack, Vapor PhaseSquare Rack, Vapor Phase6 cardboard boxes with 100 cell divider
4000001Square Rack, Vapor PhaseSquare Rack, Vapor Phase11 cardboard boxes with 100 cell divider
4000002Square Rack, Vapor Phase2 mL Vial Box11 stainless steel boxes with 100 cell dividers
4000003Square Rack, Vapor PhaseSquare Rack, Vapor Phase7 cardboard boxes with 100 cell dividers
4000004Square Rack, Vapor PhaseSquare Rack, Vapor Phase7 stainless steel boxes with 100 cell dividers
4000006Square Rack, Liquid PhaseSquare Rack, Liquid Phase13 cardboard boxes with 100 cell divider
4000007Square Rack, Liquid PhaseSquare Rack, Liquid Phase13 stainless steel boxes with 100 cell divider
4000008Square Rack, Liquid PhaseSquare Rack, Liquid Phase8 cardboard boxes with 100 cell divider
4000009Square Rack; Liquid PhaseSquare Rack, Liquid Phase8 stainless steel boxes with 100 cell divider
4000010Square Rack, Liquid PhaseSquare Rack, Liquid Phase7 cardboard boxes with 100 cell divider
4000042Square Rack, Liquid PhaseSquare Rack, Liquid Phase12 cardboard boxes with 100 cell divider
4000043Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase7 cardboard boxes with 81 cell divider
4000044Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase13 cardboard boxes with 81 cell divider
4000104Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase8 cardboard boxes with 81 cell divider
4000105Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase8 stainless steel boxes with 81 cell divider
4000108Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase10 cardboard boxes with 81 cell divider
4000110Arrowhead Rack, Vapor PhaseArrowhead Rack, Vapor Phase11 cardboard boxes with 81 cell divider
4000111Arrowhead Rack, Vapor PhaseArrowhead Rack, Vapor Phase11 stainless steel boxes with 81 cell divider
4000112Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase12 cardboard boxes with 81 cell divider
4000113Arrowhead Rack, Liquid PhaseArrowhead Rack, Liquid Phase12 stainless steel boxes with 81 cell divider
40000114-Box vapor-phase vertical rackVertical Rack
40000122mL, 5 cardboard boxes (100 cell divider)Liquid Phase Vertical Rack
22 Options
Catalog number 4000005
Price (ARS)/ Each
-
Description:
Square Rack, Vapor Phase
Type:
Square Rack, Vapor Phase
Includes:
6 cardboard boxes with 100 cell divider
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Vertical Racks, Liquid Phase

  • 2mL, 5 cardboard boxes (100 cell divider)
  • 2mL, 12 carboard boxes (25 cell divider)

Vertical Racks, Vapor Phase

  • 2mL, 4 cardboard boxes (100 cell divider)

Square Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (100 cell divider)
  • 2mL, 13 cardboard boxes (100 cell divider)
  • 2mL, 13 stainless steel boxes (100 cell divider)
  • 4mL, 8 cardboard boxes (100 cell divider)
  • 4mL, 8 stainless steel boxes (100 cell divider)
  • 5mL, 7 cardboard boxes (100 cell divider)

Square Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (100 cell divider)
  • 2mL, 11 stainless steel boxes (100 cell divider)
  • 4mL, 7 cardboard boxes (100 cell divider)
  • 4mL, 7 stainless steel boxes (100 cell divider)
  • 5mL, 6 cardboard boxes (100 cell divider)

Canister Cane Storage, Vapor Phase

  • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

Arrowhead Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (81 cell divider)
  • 2mL, 13 cardboard boxes (81 cell divider)
  • 2mL, 12 stainless steel boxes (81 cell divider)
  • 4mL, 8 cardboard boxes (81 cell divider)
  • 4mL, 8 stainless steel boxes (81 cell divider)
  • 5mL, 7 cardboard boxes (81 cell divider)

Arrowhead Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (81 cell divider)
  • 2mL, 11 stainless steel boxes (81 cell divider)
  • 2mL, 10 cardboard boxes (81 cell divider)
  • Warranty varies by country, please contact us for details
Specifications
DescriptionSquare Rack, Vapor Phase
TypeSquare Rack, Vapor Phase
Capacity (Metric)5 mL
For Use With (Equipment)CryoPlus 1, 2, 3, 4
Includes6 cardboard boxes with 100 cell divider
Holds6 Boxes/Rack
Unit SizeEach