Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Catalog Number | Temperature Range (Metric) |
---|---|
44-001-8 also known as 44/001/8 | -35°C to +50°C |
SAMA Type General Purpose Spirit Thermometers
Product Specifications
Range °C: -35 to +50
Division: 1.0
Length: 305 mm
Filling: Blue Spirit
Accuracy: +/-1.0°C at 35°C
Immersion: 76 mm
Share catalog number, name or link