Provides rapid disinfection of physically clean hands
Have Questions?
Catalog Number
Volume (Metric)
7101045
1.2 L
Catalog number 7101045
Price (ARS)
-
Contact Us
Volume (Metric):
1.2 L
Ask our AI about this Product
Spirigel Alcohol Based Hand Gel provides rapid disinfection of physically clean hands and is recommended for use between patient contacts in health care settings. It contains 75% v/v Ethanol in a water clear gel with emollient and is suitable for health care professionals, patients, and visitors. The hypoallergenic formula is free of fragrances, dyes, colors, and chlorhexidine. Spirigel conforms to EN1500 with a single 30 second application as well as to EN12054 at 30 seconds reducing the standard bacterial organisms by greater than 99.999% (5 log). The controlled release of ethanol improves coverage and mitigates blind spots or shadows during applications.
Provides rapid disinfection of physically clean hands
Recommended for use between patient contacts in health care settings
Suitable for health care professionals, patients and visitors
Contains 75% v/v Ethanol in a water clear gel with emollient
Hypoallergenic formula is free of fragrances, dyes, colors and chlorhexidine
Conforms to EN1500 with a single 30 second application as well as to EN12054 at 30 seconds reducing the standard bacterial organisms by greater than 99.999% (5 log)
As per EN1500 it provides greater than 99.9% (3 log) reduction in transient skin flora following a single 30 second application
Gel formula melts at body temperatures providing a controlled release liquid ethanol to all skin contact surfaces
A controlled release of ethanol improves coverage and mitigates blind spots or shadows during application
A clinical study to determine the tolerance of healthy skin to sustained high frequency applications of Spirigel found no change in the condition of subjects’ hands when evaluated for erythema, dryness, and desquamation. The study required subjects to apply 25 x 3 mL applications of Spirigel per day for 14 consecutive days
Specifications
Product TypeAlcohol-based Hand Sanitizer Gel
ColorClear
Certifications/ComplianceEN1500, EN12054 (After a single, 30 second application)
Composition75% v/v Ethanol in a water clear gel with emollient
For Use With (Application)Provides Rapid Disinfection of Physically Clean Hands and is Recommended for Use Between Patient Contacts in Health Care Settings. It is Suitable for Health Care Professionals, Patients and Visitors.
Quantity8/Pk.
Volume (Metric)1.2 L
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our
Privacy Notice.
Documents & Downloads
Certificates
Search by lot number or partial lot number
Search
0 results displayed, search above for a specific certificate