Durasil-25 TLC Plate
Durasil-25 TLC Plate

Durasil-25 TLC Plate

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)
81200310 x 20 cm
81200420 x 20 cm
Catalog number 812003
Price (ARS)
-
Dimensions (L x W):
10 x 20 cm
Ask our AI about this Product
Specifications
Dimensions (L x W)10 x 20 cm
Pore Volume0.75 mL/g
Specific Surface∼500 m2/g
Thickness (Metric)0.25 mm
MaterialDurasil-25
Particle Size5 to 17 μm
Pore Size60 Å
Quantity50 Pk.
TypeTLC Plate
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link