3 in. Diameter Full Height Stainless Steel Sieve
3 in. Diameter Full Height Stainless Steel Sieve
Actual product may vary
Cole-Parmer™

3 in. Diameter Full Height Stainless Steel Sieve

Cole-Parmer 3in.-Diameter Sieves, Stainless Steel, Full Height
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore Size
CP5998722
also known as CP-CP5998722-EACH
150 μm
CP5998712
also known as CP-CP5998712-EACH
710 μm
CP5998716
also known as CP-CP5998716-EACH
425 μm
CP5998726
also known as CP-CP5998726-EACH
75 μm
CP5998729
also known as CP-CP5998729-EACH
45 μm
5 Options
Catalog number CP5998722
also known as CP-CP5998722-EACH
Price (ARS)/ Each
-
Pore Size:
150 μm
Cole-Parmer 3 in.-Diameter Sieves, Stainless Steel, Full Height

Mesh screens separate oversized particles from your sample

Screens are 18in. (45.7 cm) in diameter with holes for securing in the screen assembly (sold separately under part number 59998-54).

Specifications
Description3 in. -Diameter Sieve, Full Height Stainless Steel, No. 100 (150 μm)
Pore Size150 μm
TypeFull Height Sieve
Diameter (English) Outer3 in.
MaterialStainless Steel
Height (English)1 in.
Tyler Standard0.149
U.S. StandardNo. 100
Diameter (Metric) Outer7.62 cm
Frame MaterialStainless Steel
Screen Size100 Mesh
Mesh MaterialStainless Steel
Sieve Number100
Unit SizeEach