Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Catalog Number | Description | Capacity (Metric) |
---|---|---|
D14072 | 60L reservoir with UV Lamp | 60 L |
D14061 | Standard Reservoir | 30 L |
D14062 | 30L reservoir with UV Lamp | 30 L |
D14063 | 30L reservoir with Distribution Pump | 30 L |
D14064 | 30L reservoir with UV Lamp and Distribution Pump | 30 L |
D14071 | 60L Standard Reservoir | 60 L |
D14073 | 60L reservoir with Distribution Pump | 60 L |
D14074 | 60L reservoir with UV Lamp and Distribution Pump | 60 L |