Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
STERIKING™ LT-Blueline Heat Sealable rolls have been developed for packaging material for medical devices requiring low-temperature (hydrogen peroxide, EO and FO gases) and irradiation sterilization in health care establishments.
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 11607-1:2019, ISO 11607-2:2019, EN 868-5:2009 and are manufactured under ISO 13485, ISO 14001. C |
Color | White |
Disposable | Single-use |
Material | Tyvek |
Sterility | Non-sterile |
Dimensions (L x W) | 100 m x 150 mm |
Length (Metric) | 100 m |
Width (Metric) | 15 cm |
Unit Size | Each |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 11607-1:2019, ISO 11607-2:2019, EN 868-5:2009 and are manufactured under ISO 13485, ISO 14001. C |
Color | White |
Disposable | Single-use |
Material | Tyvek |
Sterility | Non-sterile |
Dimensions (L x W) | 100 m x 100 mm |
Length (Metric) | 100 m |
Width (Metric) | 10 cm |
Unit Size | Each |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 11607-1:2019, ISO 11607-2:2019, EN 868-5:2009 and are manufactured under ISO 13485, ISO 14001. C |
Color | White |
Disposable | Single-use |
Material | Tyvek |
Sterility | Non-sterile |
Dimensions (L x W) | 100 m x 300 mm |
Length (Metric) | 100 m |
Width (Metric) | 30 cm |
Unit Size | Each |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 11607-1:2019, ISO 11607-2:2019, EN 868-5:2009 and are manufactured under ISO 13485, ISO 14001. C |
Color | White |
Disposable | Single-use |
Material | Tyvek |
Sterility | Non-sterile |
Dimensions (L x W) | 100 m x 500 mm |
Length (Metric) | 100 m |
Width (Metric) | 50 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Dimensions (L x W) | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
LTR42 | Each | 100 m x 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
LTR41 | Each | 100 m x 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
LTR45 | Each | 100 m x 300 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
LTR49 | Each | 100 m x 500 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|