| RDE30086FARK | Full specifications | Each | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | 115 V 60 Hz | cULus | Contact Us › |
Description | General Purpose | Type | Ultra-Low Freezer, Upright | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE30086FDRK | Full specifications | Each | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | 208 - 230 V 60 Hz | cULus | Contact Us › |
Description | General Purpose | Type | Ultra-Low Freezer, Upright | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE40086FARK | Full specifications | Each | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | 115 V 60 Hz | cULus | Contact Us › |
Description | General purpose | Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE40086FDRK | Full specifications | Each | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | 208 - 230 V 60 Hz | cULus | Contact Us › |
Description | General purpose | Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE50086FARK | Full specifications | Each | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 115 V 60 Hz | cULus | Contact Us › |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE50086FDRK | Full specifications | Each | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 208 - 230 V 60 Hz | cULus | Contact Us › |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE60086FARK | Full specifications | Each | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 115 V 60 Hz | cULus | Contact Us › |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE60086FDRK | Full specifications | Each | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 208 - 230 V 60 Hz | cULus | Contact Us › |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 600- box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers | Dimensions (L x W x H) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|