Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
SHP360 | Pancake GM probe |
SHP190A | End window GM probe |
SHP210AL | Pancake GM probe with aluminum shield |
SHP210T | Pancake GM probe with tungsten shield |
SHP270 | Beta-Gamma GM probe, energy compensated |
SHP290 | High-range GM dose rate probe |
SHP380AB | Alpha/Beta scintillation, Smart probe |
SHP380A | Alpha scintillation smart probe |
SNRD | Neutron rem detector ball |
SHP380B | Beta scintillation smart probe |
The Smart configuration for Thermo Scientific™ probes includes a memory device containing all pertinent calibration and operating criteria; boosts efficiency and reduces user workload.
Connection of a smart probe to a compatible instrument means a high degree of automation and efficiency.
Ordering Information:
Smart probes may be ordered by using the prefix “S” to any HP probe model number, i.e. SHP-270. Existing probes may also be converted to the Smart configuration by the addition of an external SmartPack