Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 200L, 1 port, with clamps

Catalog number: SV50517.10
Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 200L, 1 port, with clamps

Catalog number: SV50517.10
Catalog Number
SV50517.10
Unit Size
Each
Price (ARS)
Catalog NumberUnit SizePrice (ARS)
SV50517.10EachContact Us ›
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The 200L Thermo Scientific™ Conical LLDPE drum with clamps and for use with a support plate, is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

Features:
• For use with a support plate
• Available in 50, 100 and 200L sizes
• Composed of Linear Low Density Polyethylene (LLDPE)
• Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

Specifications

Description
Conical LLDPE 4
Material
LLDPE
Capacity (Metric)
200L
Dimensions
60cm x 114cm (23.5 in. x 44.75 in.)
Port Detail
Bottom Port: 10.2 cm (4 in.)
Product Line
HyPerforma™
Green Features
Fewer resources used and less waste

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text