Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Battery Type | 3 ‘AA’ 1.5 V Alkaline |
Display Type | LCD: 58 x 40mm with backlight |
Includes | Min/Max Reading, Auto Shut-Off: 17.5min (selectable), Hold Function,Stability Indicator, Single Input, Ingress Protection: -529 IP54 for dust and water-resistant enclosures |
Temperature (Metric) Range | -250°C to +1372°C |
Type | Temperature Meter |
Description | Dimensions & Weight 175 x 97 x 42mm (LxWxT), 267 g (without armor); 180 x 102 x 52mm (LxWxT), 362 g (with armor) |
Storage Requirements | -40°C to +65°C (-40°F to +149°F); 10% to 90% (non-condensing) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (ARS) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSTEMP10K | Each | Contact Us › | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
User-Friendly
Versatile
Sturdy Design