Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Thermo Scientific™ Underwater Detector System (UWDS), based on the FH40G Survey Meter, is designed to detect high gamma fields under water.
High-range GM tube-based detector is designed to be continuously used in areas where high exposure levels exists.
Description | Under Water Detection System |
Weight (English) | 0.9 lb. (Detector only) |
Weight (Metric) | 400 g (Detector only) |
Product Type | Under Water Detection System |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
UWDS | Each | Under Water Detection System | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
System consists of the FHZ312 underwater detector and a 65ft. (20m) watertight cable to be used with a FH 40 G survey meter.
Available Options
Includes:
FHZ312A underwater detector and a 20m (65ft.) watertight cable
Requires:
FH 40 G survey meter