Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Column Type | Mixed Mode |
For Use With (Application) | Reversed Phase and Ion Exchange |
Max. Pressure | 4000 psi (275 bar) |
Particle Size | 8.5 μm |
Stationary Phase | Sulfonic Acid |
Packing Material | Spherical, Microporous Polymer |
pH | 0 to 14 |
Pore Size | 60 Å |
USP Type | L46 |
Length (Metric) | 50 mm |
Diameter (Metric) | 4 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
042193 | Each | 8.5 μm | 4 mm | 50 mm | 663.44 | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|