Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Thrombin Time Abnormal Control; 10 x 1mL |
Type | Thrombin Time Abnormal Control |
Quantity | 1 mL |
Unit Size | Each |
Description | Coagulation Control Level 1 (Normal) |
Type | Coagulation Control Level 1 (Normal) |
Quantity | 10 x 1 mL |
Unit Size | Each |
Description | Coagulation Control Level 2 (Abnormal) |
Type | Coagulation Control Level 2 (Abnormal) |
Quantity | 10 x 1 mL |
Unit Size | Each |
Description | Coagulation Control Level 3 (Abnormal) |
Type | Coagulation Control Level 3 (Abnormal) |
Quantity | 10 x 1 mL |
Unit Size | Each |
Description | Fibrinogen High Control |
Type | Fibrinogen High Control |
Quantity | 10 x 1 mL |
Unit Size | Each |
Description | Fibrinogen Low Control |
Type | Fibrinogen Low Control |
Quantity | 10 x 1 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
100013TS1 also known as 100013 | Each | Thrombin Time Abnormal Control; 10 x 1mL | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
100595TS also known as 100595 | Each | Coagulation Control Level 1 (Normal) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
100596TS also known as 100596 | Each | Coagulation Control Level 2 (Abnormal) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
100597TS also known as 100597 | Each | Coagulation Control Level 3 (Abnormal) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
100607TS also known as 100607 | Each | Fibrinogen High Control | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
100604 | Each | Fibrinogen Low Control | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Coagulation and Heparin control plasmas are prepared from fresh pools of human plasma.
Coagulation Control Plasmas:
Heparin Control Plasmas: