Thermo Scientific™

Nalgene™ Rectangular Polypropylene Tank with Cover

Catalog number: 14200-0010
Have Questions?
Thermo Scientific™

Nalgene™ Rectangular Polypropylene Tank with Cover

Catalog number: 14200-0010
Have Questions?
Significantly reduce evaporation and contamination by using a Thermo Scientific™ Nalgene™ Rectangular Polypropylene Tank with Cover, offered in sizes ranging from 8 to 114L. Tanks can be modified with a factory-installed spigot.
 
Catalog Number
14200-0010
Unit Size
Each
Capacity (Metric)
30 L
Price (USD)
Availability
-
Full specifications
Quantity
Length (English)12 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)8 gal.
Capacity (Metric)30 L
Length (Metric)30 cm
Width (English)12 in.
Width (Metric)30 cm
Height (English)12 in.
Height (Metric)30 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
8 L
Price (USD)
Availability
-
Full specifications
Quantity
Length (English)8 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)2 gal.
Capacity (Metric)8 L
Length (Metric)20 cm
Width (English)8 in.
Width (Metric)20 cm
Height (English)8 in.
Height (Metric)20 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
20 L
Price (USD)
Availability
-
Full specifications
Quantity
Length (English)14 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)5 gal.
Capacity (Metric)20 L
Length (Metric)35.6 cm
Width (English)10 in.
Width (Metric)25 cm
Height (English)10 in.
Height (Metric)25 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
38 L
Price (USD)
Availability
-
Full specifications
Quantity
Length (English)18 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)10 gal.
Capacity (Metric)38 L
Length (Metric)45.7 cm
Width (English)12 in.
Width (Metric)30 cm
Height (English)12 in.
Height (Metric)30 cm
No. per Case1
No. per Pack1
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
50 L
Price (USD)
Availability
-
Full specifications
Quantity
Length (English)24 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)13 gal.
Capacity (Metric)50 L
Length (Metric)61 cm
Width (English)12 in.
Width (Metric)30.5 cm
Height (English)12 in.
Height (Metric)30 cm
Unit SizeEach
Catalog Number
Unit Size
Each
Capacity (Metric)
120 L
Price (USD)
Availability
-
Full specifications
Quantity
Length (English)24 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)32 gal.
Capacity (Metric)120 L
Length (Metric)61 cm
Width (English)18 in.
Width (Metric)45.7 cm
Height (English)18 in.
Height (Metric)45 cm
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeCapacity (Metric)Price (USD)AvailabilityQuantity
14200-0010Full specifications
Each30 L
-
Length (English)12 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)8 gal.
Capacity (Metric)30 L
Length (Metric)30 cm
Width (English)12 in.
Width (Metric)30 cm
Height (English)12 in.
Height (Metric)30 cm
Unit SizeEach
14200-0002Full specifications
Each8 L
-
Length (English)8 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)2 gal.
Capacity (Metric)8 L
Length (Metric)20 cm
Width (English)8 in.
Width (Metric)20 cm
Height (English)8 in.
Height (Metric)20 cm
Unit SizeEach
14200-0005Full specifications
Each20 L
-
Length (English)14 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)5 gal.
Capacity (Metric)20 L
Length (Metric)35.6 cm
Width (English)10 in.
Width (Metric)25 cm
Height (English)10 in.
Height (Metric)25 cm
Unit SizeEach
14200-0015Full specifications
Each38 L
-
Length (English)18 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)10 gal.
Capacity (Metric)38 L
Length (Metric)45.7 cm
Width (English)12 in.
Width (Metric)30 cm
Height (English)12 in.
Height (Metric)30 cm
No. per Case1
No. per Pack1
Unit SizeEach
14200-0020Full specifications
Each50 L
-
Length (English)24 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)13 gal.
Capacity (Metric)50 L
Length (Metric)61 cm
Width (English)12 in.
Width (Metric)30.5 cm
Height (English)12 in.
Height (Metric)30 cm
Unit SizeEach
14200-0045Full specifications
Each120 L
-
Length (English)24 in.
TypeTank with Cover
MaterialPolypropylene
Capacity (English)32 gal.
Capacity (Metric)120 L
Length (Metric)61 cm
Width (English)18 in.
Width (Metric)45.7 cm
Height (English)18 in.
Height (Metric)45 cm
Unit SizeEach
Showing 6 of 6
Features:
  • Suitable for use with many organic chemicals
  • Offers good stress-crack resistance
  • Autoclavable
Warranty: 90 days

Note:

Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

 

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Caution: Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text