Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Length (English) | 24 in. |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 13 gal. |
Capacity (Metric) | 50 L |
Length (Metric) | 61 cm |
Width (English) | 12 in. |
Width (Metric) | 30.5 cm |
Height (English) | 12 in. |
Height (Metric) | 30 cm |
Unit Size | Each |
Length (English) | 8 in. |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 2 gal. |
Capacity (Metric) | 8 L |
Length (Metric) | 20 cm |
Width (English) | 8 in. |
Width (Metric) | 20 cm |
Height (English) | 8 in. |
Height (Metric) | 20 cm |
Unit Size | Each |
Length (English) | 14 in. |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 5 gal. |
Capacity (Metric) | 20 L |
Length (Metric) | 35.6 cm |
Width (English) | 10 in. |
Width (Metric) | 25 cm |
Height (English) | 10 in. |
Height (Metric) | 25 cm |
Unit Size | Each |
Length (English) | 12 in. |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 8 gal. |
Capacity (Metric) | 30 L |
Length (Metric) | 30 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Height (English) | 12 in. |
Height (Metric) | 30 cm |
Unit Size | Each |
Length (English) | 18 in. |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 10 gal. |
Capacity (Metric) | 38 L |
Length (Metric) | 45.7 cm |
Width (English) | 12 in. |
Width (Metric) | 30 cm |
Height (English) | 12 in. |
Height (Metric) | 30 cm |
No. per Case | 1 |
No. per Pack | 1 |
Unit Size | Each |
Length (English) | 24 in. |
Type | Tank with Cover |
Material | Polypropylene |
Capacity (English) | 32 gal. |
Capacity (Metric) | 120 L |
Length (Metric) | 61 cm |
Width (English) | 18 in. |
Width (Metric) | 45.7 cm |
Height (English) | 18 in. |
Height (Metric) | 45 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
14200-0020 | Each | 50 L | 768.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14200-0002 | Each | 8 L | 306.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14200-0005 | Each | 20 L | 401.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14200-0010 | Each | 30 L | 405.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14200-0015 | Each | 38 L | 524.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
14200-0045 | Each | 120 L | 845.65 Online price 914.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.