Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Grow, stain, and examine cells directly on the Thermo Scientific™ Nunc™ Lab-Tek™ II Chamber Slide™ which consists of a removable polystyrene media chamber attached to a standard glass slide. Slide surface is specially treated for adherent cell culture. Available in 1-, 2-, 4-, and 8-well formats.
Wells | 2 |
Culture Area | 4.0 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 1.0 to 2.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 8.6 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 2.0 to 4.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 1 |
Culture Area | 8.6 cm2 |
Lid Material | Polystyrene |
Description | 1-well Chamber Slide w/ removable well |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 2.0 to 4.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 2 |
Culture Area | 4.0 cm2 |
Lid Material | Polystyrene |
Description | 2-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 1.0 to 2.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 4 |
Culture Area | 1.7 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 0.5 to 1.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 4 |
Culture Area | 1.7 cm2 |
Lid Material | Polystyrene |
Description | 4-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 0.5 to 1.0 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Wells | 8 |
Culture Area | 0.7 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 0.2 to 0.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Case of 96 |
Wells | 8 |
Culture Area | 0.7 cm2 |
Lid Material | Polystyrene |
Description | 8-well Chamber Slide w/ removable wells |
Surface Treatment | Cell Culture |
Material | RS Glass |
Volume (Metric) Working | 0.2 to 0.5 mL |
Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
No. per Pack | 16 |
Dimensions (LxW) | 74 x 25 mm |
Sterility | Sterile |
Closure Color | Clear |
Unit Size | Pack of 16 |
Catalog Number | Specifications | Unit Size | Description | Material | Wells | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
154461 | Case of 96 | 2-well Chamber Slide w/ removable wells | RS Glass | 2 | 1,071.65 Online price 1,116.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154453 | Case of 96 | 1-well Chamber Slide w/ removable well | RS Glass | 1 | 1,015.65 Online price 1,058.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154453PK also known as 154453 | Pack of 16 | 1-well Chamber Slide w/ removable well | RS Glass | 1 | 237.65 Online price 247.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154461PK | Pack of 16 | 2-well Chamber Slide w/ removable wells | RS Glass | 2 | 222.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154526 | Case of 96 | 4-well Chamber Slide w/ removable wells | RS Glass | 4 | 1,080.65 Online price 1,126.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154526PK | Pack of 16 | 4-well Chamber Slide w/ removable wells | RS Glass | 4 | 215.65 Online price 225.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154534 | Case of 96 | 8-well Chamber Slide w/ removable wells | RS Glass | 8 | 1,114.65 Online price 1,160.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
154534PK | Pack of 16 | 8-well Chamber Slide w/ removable wells | RS Glass | 8 | 218.65 Online price 226.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Ordering Information: