Thermo Scientific™

Nunc™ Cell Factory™ System Accessories

Catalog number: 167525
Have Questions?
Thermo Scientific™

Nunc™ Cell Factory™ System Accessories

Catalog number: 167525
Have Questions?

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.

 
Catalog Number
167525
Unit Size
Case of 20
Product Type
Filter Adapter Cap, Sterile
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionFilter Adaptor Cap, Sterile
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (All)
No. per Case20
No. per Pack1
Product TypeFilter Adapter Cap, Sterile
SterilitySterile
Closure TypeFilter Adapter
Unit SizeCase of 20
Catalog Number
Unit Size
Case of 10
Product Type
PC Connector
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionPC connector; Long
MaterialPolycarbonate
For Use With (Equipment)Cell Factory Systems (All)
No. per Case10
No. per Pack10
Product TypePC Connector
SterilityNon-sterile
Unit SizeCase of 10
Catalog Number
Unit Size
Case of 6
Product Type
Funnel
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionCell Factory Funnel
For Use With (Equipment)Cell Factory Systems (All)
Product TypeFunnel
Unit SizeCase of 6
Catalog Number
Unit Size
Each
Product Type
Filter Adapter Cap
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
-
DescriptionFilter adapter cap
For Use With (Equipment)Cell Factory Systems (All)
Product TypeFilter Adapter Cap
Closure TypeVented
Unit SizeEach
Catalog Number
Unit Size
Case of 10
Product Type
Vent Cap
For Use With (Equipment)
EasyFill Cell Factory Systems
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionEasy Fill Replacement Vent Cap
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case10
No. per Pack10
Product TypeVent Cap
Green FeaturesFewer resources used and less waste, Sustainable packaging
Bottom ShapeFlat
Unit SizeCase of 10
Catalog Number
Unit Size
Case of 40
Product Type
Cover Cap
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionBlue Cover Cap
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (All)
No. per Case40
No. per Pack2
Product TypeCover Cap
SterilitySterile
Closure TypeCover Cap
Unit SizeCase of 40
Catalog Number
Unit Size
Case of 10
Product Type
Airvent Filter
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionAirvent Filter
For Use With (Equipment)Cell Factory Systems (All)
No. per Case10
No. per Pack1
Product TypeAirvent Filter
SterilitySterile
Bottom ShapeFlat
Pore Size (Metric)1µm
Unit SizeCase of 10
Catalog Number
Unit Size
Each
Product Type
Filter Assembly, 200 cm⊃2
For Use With (Equipment)
EasyFill Cell Factory Systems
Price (USD)
Availability
-
Full specifications
Quantity
-
Closure MaterialHDPE
DescriptionFilter Assembly, 200cm2
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeFilter Assembly, 200 cm⊃2
SterilitySterile
Culture Area200 cm²
Pore Size (Metric)0.22μm
Unit SizeEach
Catalog Number
Unit Size
Case of 2
Product Type
Filter Assembly, 37 mm
For Use With (Equipment)
EasyFill Cell Factory Systems
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionFilter Assembly, 37mm
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeFilter Assembly, 37 mm
SterilitySterile
Pore Size (Metric)1µm
Unit SizeCase of 2
Catalog Number
Unit Size
Case of 100
Product Type
Vent/Close Cap
For Use With (Equipment)
Cell Factory Systems (All)
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionEasyFill Vent /Close Caps
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (All)
No. per Case100
No. per Pack1
Product TypeVent/Close Cap
SterilitySterile
Closure TypeVented
Unit SizeCase of 100
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeProduct TypeFor Use With (Equipment)Price (USD)AvailabilityQuantity
167525Full specifications
Case of 20Filter Adapter Cap, SterileCell Factory Systems (All)
-
DescriptionFilter Adaptor Cap, Sterile
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (All)
No. per Case20
No. per Pack1
Product TypeFilter Adapter Cap, Sterile
SterilitySterile
Closure TypeFilter Adapter
Unit SizeCase of 20
140099TSFull specifications
Case of 10PC ConnectorCell Factory Systems (All)Request A Quote--
DescriptionPC connector; Long
MaterialPolycarbonate
For Use With (Equipment)Cell Factory Systems (All)
No. per Case10
No. per Pack10
Product TypePC Connector
SterilityNon-sterile
Unit SizeCase of 10
140050Full specifications
Case of 6FunnelCell Factory Systems (All)
-
DescriptionCell Factory Funnel
For Use With (Equipment)Cell Factory Systems (All)
Product TypeFunnel
Unit SizeCase of 6
167530Full specifications
EachFilter Adapter CapCell Factory Systems (All)Request A Quote--
DescriptionFilter adapter cap
For Use With (Equipment)Cell Factory Systems (All)
Product TypeFilter Adapter Cap
Closure TypeVented
Unit SizeEach
146008Full specifications
Case of 10Vent CapEasyFill Cell Factory Systems
-
DescriptionEasy Fill Replacement Vent Cap
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case10
No. per Pack10
Product TypeVent Cap
Green FeaturesFewer resources used and less waste, Sustainable packaging
Bottom ShapeFlat
Unit SizeCase of 10
170615Full specifications
Case of 40Cover CapCell Factory Systems (All)
-
DescriptionBlue Cover Cap
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (All)
No. per Case40
No. per Pack2
Product TypeCover Cap
SterilitySterile
Closure TypeCover Cap
Unit SizeCase of 40
179553Full specifications
Case of 10Airvent FilterCell Factory Systems (All)
-
DescriptionAirvent Filter
For Use With (Equipment)Cell Factory Systems (All)
No. per Case10
No. per Pack1
Product TypeAirvent Filter
SterilitySterile
Bottom ShapeFlat
Pore Size (Metric)1µm
Unit SizeCase of 10
140080Full specifications
EachFilter Assembly, 200 cm⊃2EasyFill Cell Factory SystemsRequest A Quote--
Closure MaterialHDPE
DescriptionFilter Assembly, 200cm2
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeFilter Assembly, 200 cm⊃2
SterilitySterile
Culture Area200 cm²
Pore Size (Metric)0.22μm
Unit SizeEach
140067Full specifications
Case of 2Filter Assembly, 37 mmEasyFill Cell Factory Systems
-
DescriptionFilter Assembly, 37mm
MaterialHDPE
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Product TypeFilter Assembly, 37 mm
SterilitySterile
Pore Size (Metric)1µm
Unit SizeCase of 2
147074Full specifications
Case of 100Vent/Close CapCell Factory Systems (All)
-
DescriptionEasyFill Vent /Close Caps
MaterialHDPE
For Use With (Equipment)Cell Factory Systems (All)
No. per Case100
No. per Pack1
Product TypeVent/Close Cap
SterilitySterile
Closure TypeVented
Unit SizeCase of 100
Showing 10 of 13Show more
Connections made easy
  • Plug a media bag or tubing set into any cell factory
Save time and reduce costs
  • Cleaning processes and sterility validations are minimized
  • Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
Prevent buildup of back pressure during filling application
  • Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text