1x1 image pixel for data collection
Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)
Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)
Actual product may vary
Thermo Scientific™

Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)

Choose the material that suits your needs with these disposable culture tubes, in clarified polypropylene for strength and resistance, or polystyrene for superior clarity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialClosure TypeSterilityPackaging Type
17-010PolypropyleneNot IncludedNon-sterileBulk
17-009SPolystyreneSnap CapSterilePre-assembled
17-0010PolypropyleneNot IncludedNon-sterileBulk
Catalog number 17-010
Price (USD)
295.00
Case of 1000
-
Add to cart
Material:
Polypropylene
Closure Type:
Not Included
Sterility:
Non-sterile
Packaging Type:
Bulk
Price (USD)
295.00
Case of 1000
Add to cart
Ask our AI about this Product

Perform most lab applications with Thermo Scientific™ Samco™ 17 x 100mm Disposable Culture Tubes, which deliver lot-to-lot uniformity and reliable performance. These chemical-free and biologically inert tubes are offered in clarified polypropylene for strength and resistance, or polystyrene for superior clarity. Each tube is precision molded and manufactured from premium grade materials by processes monitored with quality checks.

Note:

Available with a two-position snap cap or without caps.

Sterile Tubes:

  • Gamma irradiated
  • Ready to use
  • Bulk or individually wrapped

Non-Sterile Tubes:

  • Bulk or wrapped in packs
Specifications
Bulk PackYes
Diameter (Metric)17 mm
No. per Case1000
No. per Pack1000
Packaging TypeBulk
ShapeSquare
Closure TypeNot Included
Length (Metric)100 mm
MaterialPolypropylene
Max. RCF3000 RCF
Product TypeCulture Tube
SterilityNon-sterile
Unit SizeCase of 1000
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link