Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
With wide selections in size and style, Thermo Scientific™ Nunc™ Cell Culture Dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Description | 35x10mm Dish, Nunclon™ Delta, gridded |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Color | Clear |
Culture Area | 8.8 sq. cm |
Gridded | Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 3 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 500 |
No. per Pack | 20 |
Vent | Lid with airvent |
Height (Metric) | 12.4 mm |
Diameter (Metric) | 40.6 mm |
Unit Size | Case of 500 |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Plastic, Polystyrene |
Description | 35x10mm Dish, Nunclon™ Delta |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Color | Clear |
Culture Area | 8.8 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 3 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 500 |
No. per Pack | 10 |
Vent | Lid without airvent |
Height (Metric) | 12 mm |
Diameter (Metric) | 40 mm |
Unit Size | Case of 500 |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Description | 35x10mm Dish, Nunclon™ Delta |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Culture Area | 8.8 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 3 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 500 |
No. per Pack | 10 |
Vent | Lid with airvent |
Height (Metric) | 10 mm |
Diameter (Metric) | 35 mm |
Unit Size | Case of 500 |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Plastic, Polystyrene |
Description | 35x10mm Dish, Non-treated |
Bottom Shape | Flat |
Capacity (Metric) | 3 mL (Well) |
Color | Clear |
Culture Area | 8.8 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Cell Culture Dish |
Volume (Metric) Working | 3 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 500 |
No. per Pack | 20 |
Vent | Lid with airvent |
Height (Metric) | 12 mm |
Diameter (Metric) | 40 mm |
Unit Size | Case of 500 |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Plastic |
Description | 60x15mm Dish, Cell culture-treated Permanox |
Bottom Shape | Flat |
Capacity (Metric) | 5 mL (Well) |
Color | Clear |
Culture Area | 20.8 sq. cm |
Gridded | Not Gridded |
Material | Plastic |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Cell Culture |
Type | Cell Culture Dish |
Volume (Metric) Working | 5 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 500 |
No. per Pack | 20 |
Vent | Lid with airvent |
Height (Metric) | 15 mm |
Diameter (Metric) | 60 mm |
Unit Size | Case of 500 |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Plastic, Polystyrene |
Description | 60x15mm Dish, Nunclon™ Delta |
Bottom Shape | Flat |
Capacity (Metric) | 5 mL (Well) |
Color | Clear |
Culture Area | 21.5 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 5 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 400 |
No. per Pack | 10 |
Vent | Lid without airvent |
Height (Metric) | 15 mm |
Diameter (Metric) | 60 mm |
Unit Size | Case of 400 |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Description | 60x15mm Dish, Nunclon™ Delta |
Bottom Shape | Flat |
Capacity (Metric) | 5 mL (Well) |
Culture Area | 21.5 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 5 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 400 |
No. per Pack | 10 |
Vent | Lid with airvent |
Height (Metric) | 15 mm |
Diameter (Metric) | 60 mm |
Unit Size | Case of 400 |
Closure Color | Clear |
Closure Included | Closure Included |
Closure Material | Plastic, Polystyrene |
Description | 60x15mm Dish, Nunclon™ Delta, gridded |
Bottom Shape | Flat |
Capacity (Metric) | 5 mL (Well) |
Color | Clear |
Culture Area | 21.5 sq. cm |
Gridded | Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 5 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 400 |
No. per Pack | 10 |
Vent | Lid with airvent |
Height (Metric) | 15 mm |
Diameter (Metric) | 60 mm |
Unit Size | Case of 400 |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Description | 100x15mm Dish, Nunclon™ Delta |
Capacity (Metric) | 12.5 mL (Well) |
Culture Area | 56.7 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 12.5 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 150 |
No. per Pack | 10 |
Vent | Lid with airvent |
Height (Metric) | 15 mm |
Diameter (Metric) | 100 mm |
Unit Size | Case of 150 |
Closure Included | Closure Included |
Closure Material | Polystyrene |
Description | 150x21mm Dish, Nunclon™ Delta |
Capacity (Metric) | 35 mL (Well) |
Culture Area | 145 sq. cm |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Nunclon Delta |
Type | Cell Culture Dish |
Volume (Metric) Working | 35 mL |
Well Count | 1 |
Includes | Lid |
No. per Case | 80 |
No. per Pack | 10 |
Vent | Lid with airvent |
Height (Metric) | 21 mm |
Diameter (Metric) | 150 mm |
Unit Size | Case of 80 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
174926 | Case of 500 | 35x10mm Dish, Nunclon™ Delta, gridded | 582.65 Online price 626.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150318 | Case of 500 | 35x10mm Dish, Nunclon™ Delta | 464.65 Online price 499.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
153066 | Case of 500 | 35x10mm Dish, Nunclon™ Delta | 481.65 Online price 518.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
171099 | Case of 500 | 35x10mm Dish, Non-treated | 548.65 Online price 590.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
174888 | Case of 500 | 60x15mm Dish, Cell culture-treated Permanox | 1,410.65 Online price 1,516.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150326 | Case of 400 | 60x15mm Dish, Nunclon™ Delta | 444.65 Online price 473.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150288 | Case of 400 | 60x15mm Dish, Nunclon™ Delta | 445.65 Online price 468.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
169558 | Case of 400 | 60x15mm Dish, Nunclon™ Delta, gridded | 541.65 Online price 582.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
150350 | Case of 150 | 100x15mm Dish, Nunclon™ Delta | 308.65 Online price 327.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
168381 | Case of 80 | 150x21mm Dish, Nunclon™ Delta | 379.65 Online price 408.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ordering Information:
174926 and 169558 feature 2x2mm grid
171099 for suspension cell culture - not Nunclon Delta treated
Includes:
A certificate that assures user of biological performance as well as traceability.
Warranty: 90 days