Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
製品番号(カタログ番号) | 概要 | 使用対象 (装置) | サイズ | 内容 |
---|---|---|---|---|
3330292 | Tubing, Insulation | ThermoTemp, Polar, VersaCool | 6 mm ID per meter | Insulated flexible SS tubing with M16x1 threaded fittings 0.5 meter long |
611000000105 | 50 ft. High Temperature Plumbing Package | ThermoFlex™ 900 to 10000 with P1, P2 or T1 pumps | 1/2 in. NPT | 50 ft. of 5/8 in. ID high temp hose, insulation, hose barbs and clamps |
611000000107 | 10m Plumbing Package | ThermoFlex™ 3500 to 5000 with P3, P4 pumps | 3/4 in. NPT | 32.8 ft. (10 meters) of 5/8 in. ID Polybraid hose (use with 3/4 in. hose barbs) , insulation and clamps |
611000000104 | 25 ft. High Temperature Plumbing Package | ThermoFlex™ 900 to 10000 with P1, P2 or T1 pumps | 1/2 in. NPT | 25 ft. of 5/8 in. ID high temp hose, insulation, hose barbs and clamps |
611000000100 | 50 ft. Standard Temperature Plumbing Package | ThermoFlex™ 900 to 10000 with P1, P2 or T1 pumps | 1/2 in. NPT | 50 ft. of 5/8 in. ID Polybraid hose comes with 1/2 in. hose barbs, insulation and clamps |
611000000004 | 25 ft. High Temperature Plumbing Package | ThermoFlex™ 900 to 10000 with P1, P2 or T1 pumps | 1/2 in. NPT | 25 ft. of 5/8 in. ID high temp hose, insulation, hose barbs and clamps |
611000000108 または、製品番号611000000108 1/9 | Plumbing Kit | ThermoChill 1, 2 or 3 | 5/8 in. ID | 25 ft. of 5/8 in. ID tubing & insulation, 2 hose barbs and 4 hose clamps |
599000000011 | Installation Kit | ThermoFlex 750 or 1000 | 5/8 in. ID | 25 ft. of 5/8 in. ID Polybraid hose comes with 5/8 in. hose barbs, insulation and clamps |
599000000012 | Installation Kit | ThermoFlex™ 750 or 1000 | 1 in. ID | 50 ft. of 1 in. ID Polybraid hose comes with 1 in. hose barbs, insulation and clamps |
3330293 | Tubing, Insulation | ThermoTemp, Polar, VersaCool | 6 mm ID per meter | Insulated flexible SS tubing with M16x1 threaded fittings 1.0 meter long |
3330579 | Tubing, Insulation | ThermoTemp, Polar | 6 mm ID per meter | Insulated flexible SS tubing with M16x1 threaded fittings 1.5 meter long |
3330294 | Tubing, Insulation | ThermoTemp, Polar, VersaCool | 6 mm ID per meter | Insulated flexible SS tubing with M16x1 threaded fittings 1.5 meter long |
0820172 | Tubing, Perbunan | ThermoTemp, Polar | 8 mm ID per meter | PERBUNAN Tubing, 8mm ID custom length |
0820173 | Tubing, Perbunan | ThermoTemp, Polar | 12 mm ID per meter | PERBUNAN Tubing, 12mm ID custom length |
0820745 | Tubing, PVC | ThermoTemp, Polar, VersaCool | 8 mm ID per meter | PVC Tubing, 8mm ID custom length |
0820304 | Tubing, PVC | ThermoTemp, Polar, VersaCool | 12 mm ID per meter | PVC Tubing, 12mm ID custom length |
0820663 | Tubing, Silicone | ThermoTemp, Polar | 8 mm ID per meter | Silicone Tubing, 8mm ID custom length |
0820664 | Tubing, Silicone | ThermoTemp, Polar | 12 mm ID per meter | Silicone Tubing, 12mm ID custom length |
0821214 | Tubing, Viton | ThermoTemp, Polar | 8 mm ID per meter | Viton Tubing, 8mm ID custom length |
0821215 | Tubing, Viton | ThermoTemp, Polar | 12 mm ID per meter | Viton Tubing, 12mm ID custom length |
1600028 | Adapter, Female | ThermoTemp, Polar | 1/4 in. NPTF | Two M16 female x 1/4 in. female pipe thread (FNPT) adapters |
1600029 | Adapter, Male | ThermoTemp, Polar, VersaCool | 1/4 in. NPTF | Two M16 male to 1/4 in. male pipe thread (MNPT) adapters |
598000000011 | Hose Barbs | ThermoFlex™ 900 to 10000 with P1, P2 or T1 pumps | 1/2 to 3/8 in. NPT | Two 1/2 in. MPT to 3/8 in. ID brass hose barbs |
Thermo Scientific™ チラー配管キットおよびアクセサリには、柔軟なチューブ、チューブ断熱材、およびホースクランプが含まれます。
Features:
こちらの製品には複数の製品番号が設定されています。