Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure repeatable, accurate results with Thermo Scientific™ Nalgene™ Break-Resistant Self-Zeroing Automatic Burets which meet ASTM E287 standards. These Acrylic burets are crystal clear, durable, easy to use and safer than glass. Avoid chips, broken tips, and sharp edges. Enjoy safer and easier handling with durable acrylic instead of glass.
Description | Buret Automatic Self-Zeroing Acrylic 10mL |
Capacity (Metric) | 10 mL |
Length (Metric) | 32.0 cm |
Material | Acrylic |
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Tolerance | ±0.04 mL |
Volume (Metric) Reservoir | 500 mL |
Type | Buret |
Certifications/Compliance | ASTM E287 |
Unit Size | Each |
Description | Buret Automatic Self-Zeroing Acrylic 10mL |
Capacity (Metric) | 10 mL |
Length (Metric) | 32.0 cm |
Material | Acrylic |
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Tolerance | ±0.04 mL |
Volume (Metric) Reservoir | 500 mL |
Type | Buret |
Certifications/Compliance | ASTM E287 |
Unit Size | Case of 4 |
Description | Buret Automatic Self-Zeroing Acrylic 25mL |
Color | Clear |
Capacity (Metric) | 25 mL |
Length (Metric) | 52.8 cm |
Material | Acrylic |
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Tolerance | ±0.06 mL |
Volume (Metric) Reservoir | 500 mL |
Type | Automatic Buret |
Certifications/Compliance | ASTM E287 |
Unit Size | Case of 4 |
Description | Buret Automatic Self-Zeroing Acrylic 25mL |
Color | Clear |
Capacity (Metric) | 25 mL |
Length (Metric) | 52.8 cm |
Material | Acrylic |
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Tolerance | ±0.06 mL |
Volume (Metric) Reservoir | 500 mL |
Type | Automatic Buret |
Certifications/Compliance | ASTM E287 |
Unit Size | Each |
Description | Buret Automatic Self-Zeroing Acrylic 50mL |
Color | Clear |
Capacity (Metric) | 50 mL |
Length (Metric) | 71.9 cm |
Material | Acrylic |
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Tolerance | +/- 0.1mL |
Volume (Metric) Reservoir | 1000 mL |
Type | Automatic Buret |
Certifications/Compliance | ASTM E287 |
Unit Size | Case of 4 |
Description | Buret Automatic Self-Zeroing Acrylic 50mL |
Color | Clear |
Capacity (Metric) | 50 mL |
Length (Metric) | 71.9 cm |
Material | Acrylic |
Graduations | 0.1 mL |
No. per Pack | 1 |
No. per Case | 4 |
Tolerance | +/- 0.1mL |
Volume (Metric) Reservoir | 1000 mL |
Type | Automatic Buret |
Certifications/Compliance | ASTM E287 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Volume (Metric) Reservoir | Type | Tolerance | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
3640-0010PK also known as 3640-0010 | Each | 10 mL | 500 mL | Buret | ±0.04 mL | 212.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3640-0010 | Case of 4 | 10 mL | 500 mL | Buret | ±0.04 mL | 719.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3640-0025 | Case of 4 | 25 mL | 500 mL | Automatic Buret | ±0.06 mL | 773.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3640-0025PK also known as 3640-0025 | Each | 25 mL | 500 mL | Automatic Buret | ±0.06 mL | 227.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3640-0050 | Case of 4 | 50 mL | 1000 mL | Automatic Buret | +/- 0.1mL | 866.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
3640-0050PK also known as 3640-0050 | Each | 50 mL | 1000 mL | Automatic Buret | +/- 0.1mL | 255.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: