Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 |
Description | RadEye G-Ex with Orange Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 45 keV to 1.3 MeV (+/-30%) |
Battery Type | 2 AAA |
Product Type | Personal Radiation Detector |
Measurement Range | 50µR/h to 10R/h |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | 1000 R/h |
Count Rate | For Cs-137 (622 keV): 17 cps per mR/h |
Weight (Metric) | 0.18 kg |
Units | R and R/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | up to 1000 R |
Unit Size | Each |
Description | RadEye G with Black Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 45 keV to 1.3 MeV (+/-30%) |
Battery Type | 2 AAA |
Product Type | Personal Dose Rate Meter |
Measurement Range | 50 µR/h to 10 R/h |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | 1000 R/h |
Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h |
Weight (Metric) | 0.18 kg |
Units | R and R/h |
Battery Life | 900 hr. |
Dose Rate Limit | 10 R/h |
Weight (English) | 0.41 lb. |
Dose Range | up to 1000 R |
Unit Size | Each |
Description | RadEye G with Yellow Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 45 keV to 1.3 MeV (+/-30%) |
Battery Type | 2 AAA |
Product Type | Personal Dose Rate Meter |
Measurement Range | 50 µR/h to 10 R/h |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | 1000 R/h |
Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h |
Weight (Metric) | 0.18 kg |
Units | R and R/h |
Battery Life | 900 hr. |
Dose Rate Limit | 10 R/h |
Weight (English) | 0.41 lb. |
Unit Size | Each |
Description | RadEye G-10 with Red Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) |
Battery Type | 2 AAA |
Product Type | Personal Dose Rate Meter |
Measurement Range | 0.5 μSv/h to 100 mSv/h |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | up to 10 Sv/h |
Count Rate | For Cs-137 (66 keV): 1.7 cps per μSv/h |
Weight (Metric) | 0.18 kg |
Units | H*(10) in Sv and Sv/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | H*(10) up to 10 Sv |
Unit Size | Each |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 |
Description | RadEye G-10-Ex with Orange Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) |
Battery Type | 2 AAA |
Product Type | Personal Radiation Detector |
Measurement Range | 0.5 µSv/h to 100 mSv/h [50 urem/h - 10 rem/h] |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | up to 10 Sv/h |
Count Rate | For Cs-137 (622 keV): 1.7 cps per μSv/h |
Weight (Metric) | 0.18 kg |
Units | H*(10) in Sv and Sv/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | H*(10) up to 10 Sv |
Unit Size | Each |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 |
Description | RadEye GF-Ex with Orange Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 45 keV to 1.3 MeV (+/-30%) |
Battery Type | 2 AAA |
Product Type | Personal Radiation Detector |
Measurement Range | 500 μR/h to 300 R/h |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | 1000 R/h |
Count Rate | For Cs-137 (622 keV): 1.3 cps per mR/h |
Weight (Metric) | 0.18 kg |
Units | R and R/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | up to 1000 R |
Unit Size | Each |
ATEX Classification | II 2G Ex ia IIB T4 IBExU10ATEX1096 |
Sensitivity | Cs-137, 660 keV, ˜0.13cps/μSv/h |
Description | RadEye GF-10-Ex with Orange Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) |
Battery Type | 2 AAA |
Product Type | Personal Radiation Detector |
Measurement Range | 5 µSv/h to 3 Sv/h [500 urem/h - 300 rem/h] |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | up to 10 Sv/h |
Count Rate | For Cs-137 (622 keV): 0.13 cps per μSv/h |
Weight (Metric) | 0.18 kg |
Units | H*(10) in Sv and Sv/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | H*(10) up to 10 Sv |
Unit Size | Each |
Description | Radeye GF with Yellow Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 45 keV to 1.3 MeV (+/-30%) |
Battery Type | 2 AAA |
Product Type | Personal Radiation Detector |
Measurement Range | 500 μR/h - 300 R/h |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | 1000 R/h |
Count Rate | For Cs-137 (662 keV): 1.3 cps per mR/h |
Weight (Metric) | 0.18 kg |
Units | R and R/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | up to 1000 R |
Unit Size | Each |
Description | Radeye GF-10 with Yellow Label |
Dimensions (L x W x H) | 3.78 x 1.25 x 2.4 in. (9.6 x 3.1 x 6.1 cm) |
Protection Degree | IP 65 according to EN 60529 |
Energy Range | 50 keV to 3 MeV in accordance with IEC 60846-1 (incl. angular dependency) |
Battery Type | 2 AAA |
Product Type | Personal Radiation Detector |
Measurement Range | 5 µSv/h to 3 Sv/h [500 urem/h - 300 rem/h] |
Detector Type | Energy-compensated Geiger-Mueller tube |
Overrange Threshold | up to 10 Sv/h |
Count Rate | For Cs-137 (662 keV): 0.13 cps per μSv/h |
Weight (Metric) | 0.18 kg |
Units | H*(10) in Sv and Sv/h |
Battery Life | 900 hr. |
Weight (English) | 0.41 lb. |
Dose Range | H*(10) up to 10 Sv |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
425067460 | Each | RadEye G-Ex with Orange Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250674 | Each | RadEye G with Black Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067401 | Each | RadEye G with Yellow Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4250676 | Each | RadEye G-10 with Red Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067660 | Each | RadEye G-10-Ex with Orange Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067470 | Each | RadEye GF-Ex with Orange Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067670 | Each | RadEye GF-10-Ex with Orange Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067475 | Each | Radeye GF with Yellow Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
425067675 | Each | Radeye GF-10 with Yellow Label | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
View our online training here.