Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (Metric) | 250 mL |
Material | Teflon FEP |
Height (Metric) | 321 mm |
Description | Separatory Funnel FEP 250mL; 33mm closure |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Capacity (Metric) | 125 mL |
Material | Teflon FEP |
Height (Metric) | 258 mm |
Description | Separatory Funnel FEP 125mL; 28mm closure |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Capacity (Metric) | 125 mL |
Material | Teflon FEP |
Height (Metric) | 258 mm |
Description | Separatory Funnel FEP 125mL, ETFE Closure |
Unit Size | Pack of 1 |
Capacity (Metric) | 1000 mL |
Material | Teflon FEP |
Height (Metric) | 371 mm |
Description | Separatory Funnel FEP 1000mL, ETFE Closure |
Unit Size | Pack of 1 |
Capacity (Metric) | 2000 mL |
Material | Teflon FEP |
Height (Metric) | 401 mm |
Description | Separatory Funnel FEP 2000mL, ETFE Closure |
Unit Size | Pack of 1 |
Capacity (Metric) | 250 mL |
Material | Teflon FEP |
Height (Metric) | 321 mm |
Description | Separatory Funnel FEP 250mL; 33mm closure |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Pack of 1 |
Capacity (Metric) | 500 mL |
Material | Teflon FEP |
Height (Metric) | 347 mm |
Description | Separatory Funnel FEP 500mL; 43mm closure |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Capacity (Metric) | 500 mL |
Material | Teflon FEP |
Height (Metric) | 347 mm |
Description | Separatory Funnel FEP 500mL; 43mm closure |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Pack of 1 |
Capacity (Metric) | 1000 mL |
Material | Teflon FEP |
Height (Metric) | 371 mm |
Description | Separatory Funnel FEP 1000mL; 53mm closure |
Quantity | 1/Pk.; 4/Cs. |
Unit Size | Case of 4 |
Capacity (Metric) | 2000 mL |
Material | Teflon FEP |
Height (Metric) | 401 mm |
Description | Separatory Funnel FEP 2000mL; 53mm |
Quantity | 1/Pk.; 2/Cs. |
Unit Size | Case of 2 |
Catalog Number | Specifications | Unit Size | Description | Capacity (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
4301-0250 | Case of 4 | Separatory Funnel FEP 250mL; 33mm closure | 250 mL | 1,078.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-0125 | Case of 4 | Separatory Funnel FEP 125mL; 28mm closure | 125 mL | 968.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-0125PK also known as 4301-0125 | Pack of 1 | Separatory Funnel FEP 125mL, ETFE Closure | 125 mL | 353.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-1000PK also known as 4301-1000 | Pack of 1 | Separatory Funnel FEP 1000mL, ETFE Closure | 1000 mL | 656.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-2000PK also known as 4301-2000 | Pack of 1 | Separatory Funnel FEP 2000mL, ETFE Closure | 2000 mL | 1,011.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-0250PK also known as 4301-0250 | Pack of 1 | Separatory Funnel FEP 250mL; 33mm closure | 250 mL | 390.90 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-0500 | Case of 4 | Separatory Funnel FEP 500mL; 43mm closure | 500 mL | 815.00 Online price 1,549.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-0500PK also known as 4301-0500 | Pack of 1 | Separatory Funnel FEP 500mL; 43mm closure | 500 mL | 203.75 Online price 565.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-1000 | Case of 4 | Separatory Funnel FEP 1000mL; 53mm closure | 1000 mL | 1,390.65 Online price 1,800.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
4301-2000 | Case of 2 | Separatory Funnel FEP 2000mL; 53mm | 2000 mL | 1,386.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
For replacement stopcock assembly for 125mL to 1L sizes, order Cat. No. 714301-1025. For replacement stopcock assembly for 2L size, order Cat. No. 714301-1050.
Note:
Funnel can be autoclaved; stopcock can be chemically sterilized. No stopcock lubrication needed.
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged.
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes.
Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.