Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Color | Clear |
Description | Inoculation Lid |
Material | Polystyrene |
Sterility | Sterile |
Length (Metric) | 127.4 mm |
No. per Case | 50 |
No. per Pack | 1 |
Width (Metric) | 85.3 mm |
For Use With (Application) | Hybridoma screening |
Product Type | Plate Lid |
Product Line | Nunc |
Plate Compatibility | 96-well Plate, OmniTray |
Unit Size | Case of 50 |
Catalog Number | Specifications | Unit Size | Sterility | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
445497 | Case of 50 | Sterile | 676.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|