Use Thermo Scientific™ Ultra Pure Water Distributors with all SDI systems.
Have Questions?
Catalog Number
Description
50155463
1 inlet, 2 outlets
Catalog number 50155463
Price (USD)
64.17
Online Exclusive
71.30
Save 7.13 (10%)
Each
Estimated availability date Pending
Add to cart
Description:
1 inlet, 2 outlets
Price (USD)
64.17
Online Exclusive
71.30
Save 7.13 (10%)
Each
Add to cart
Ask our AI about this Product
Use Thermo Scientific™ Ultra Pure Water Distributors with all SDI systems.
Plastic
Connectors allow connection of shut-off taps
Specifications
Depth (Metric)50 mm
Description1 inlet, 2 outlets
Height (Metric)170 mm
Inlet Connection NPTF (English)1 x R 3/4 in. union nut; 2 x R3/4 in. male thread
MaterialPVC
Width (Metric)280 mm
For Use With (Equipment)SDI System
TypeUltra Pure Water Distribution Manifold
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our
Privacy Notice.