Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028715 |
Capacity (Metric) | 97 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Stainless Steel |
No. of Shelves | 2 supplied/16 max. |
Plug Type | Country-specific |
Temperature Stability | ±1.3°C |
Dimensions (D x W x H) Interior | 13.5 x 18.3 x 23.9 in. (34.3 x 46.4 x 60.8 cm) |
Dimensions (L x W x H) | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 18.3 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 46.4 cm |
Height (English) | 32.3 in. |
Height (English) Interior | 23.9 in. |
Height (Metric) | 82 cm |
Height (Metric) Interior | 60.8 cm |
Depth (English) Interior | 13.5 in. |
Depth (Metric) Interior | 34.3 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3060 w |
Amperage | 13.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028142 |
Capacity (Metric) | 61 L |
Temperature (Metric) | 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Country-specific |
Temperature Stability | ±2.5°C |
Dimensions (D x W x H) Interior | 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 12.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 32.8 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 18.9 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 48 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 1800 w |
Amperage | 7.9 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028144 |
Capacity (Metric) | 168 L |
Temperature (Metric) | 330°C |
Type | Gravity Convection |
Material | Coated Steel |
No. of Shelves | 2 supplied/19 max. |
Plug Type | Country-specific |
Temperature Stability | ±2.5°C |
Dimensions (D x W x H) Interior | 22.2 x 17.2 x 26.8 in. (56.4 x 43.8 x 68 cm) |
Dimensions (L x W x H) | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Length (English) | 29.1 in. |
Length (Metric) | 73.8 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 17.2 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 43.8 cm |
Height (English) | 36.2 in. |
Height (English) Interior | 26.8 in. |
Height (Metric) | 92 cm |
Height (Metric) Interior | 68 cm |
Depth (English) Interior | 22.2 in. |
Depth (Metric) Interior | 56.4 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3100 w |
Amperage | 13.5 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028151 |
Capacity (Metric) | 62 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Coated Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Country-specific |
Temperature Stability | ±1.8°C |
Dimensions (D x W x H) Interior | 13.5 x 13.9 x 20 in. (34.3 x 35.4 x 50.8 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 13.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 35.4 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 20 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 50.8 cm |
Depth (English) Interior | 13.5 in. |
Depth (Metric) Interior | 34.3 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 1400 w |
Amperage | 6.1 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028152 |
Capacity (Metric) | 97 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Coated Steel |
No. of Shelves | 2 supplied/16 max. |
Plug Type | Country-specific |
Temperature Stability | ±1.3°C |
Dimensions (D x W x H) Interior | 13.5 x 18.3 x 23.9 in. (34.3 x 46.4 x 60.8 cm) |
Dimensions (L x W x H) | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 18.3 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 46.4 cm |
Height (English) | 32.3 in. |
Height (English) Interior | 23.9 in. |
Height (Metric) | 82 cm |
Height (Metric) Interior | 60.8 cm |
Depth (English) Interior | 13.5 in. |
Depth (Metric) Interior | 34.3 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3060 w |
Amperage | 13.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028153 |
Capacity (Metric) | 170 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Coated Steel |
No. of Shelves | 2 supplied/19 max. |
Plug Type | Country-specific |
Temperature Stability | ±1.8°C |
Dimensions (D x W x H) Interior | 20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm) |
Dimensions (L x W x H) | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Length (English) | 29.1 in. |
Length (Metric) | 73.8 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 18.3 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 46.4 cm |
Height (English) | 36.2 in. |
Height (English) Interior | 27.9 in. |
Height (Metric) | 92 cm |
Height (Metric) Interior | 70.8 cm |
Depth (English) Interior | 20.4 in. |
Depth (Metric) Interior | 51.8 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3060 w |
Amperage | 13.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028709 |
Capacity (Metric) | 61 L |
Temperature (Metric) | 330°C |
Type | Gravity Convection |
Material | Stainless Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Country-specific |
Temperature Stability | ±2.5°C |
Dimensions (D x W x H) Interior | 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 12.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 32.8 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 18.9 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 48 cm |
Depth (English) Interior | 15.3 in. |
Depth (Metric) Interior | 38.9 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 1800 w |
Amperage | 7.9 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028713 |
Capacity (Metric) | 62 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Stainless Steel |
No. of Shelves | 2 supplied/13 max. |
Plug Type | Country-specific |
Temperature Stability | ±1.8°C |
Dimensions (D x W x H) Interior | 13.5 x 13.9 x 20 in. (34.3 x 35.4 x 50.8 cm) |
Dimensions (L x W x H) | 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm) |
Length (English) | 22.2 in. |
Length (Metric) | 56.5 cm |
Width (English) | 20.9 in. |
Width (English) Interior | 13.9 in. |
Width (Metric) | 53 cm |
Width (Metric) Interior | 35.4 cm |
Height (English) | 28.3 in. |
Height (English) Interior | 20 in. |
Height (Metric) | 72 cm |
Height (Metric) Interior | 50.8 cm |
Depth (English) Interior | 13.5 in. |
Depth (Metric) Interior | 34.3 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 1400 w |
Amperage | 6.1 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51028716 |
Capacity (Metric) | 170 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Stainless Steel |
No. of Shelves | 2 supplied/19 max. |
Plug Type | Country-specific |
Temperature Stability | ±1.8°C |
Dimensions (D x W x H) Interior | 20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm) |
Dimensions (L x W x H) | 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) |
Length (English) | 29.1 in. |
Length (Metric) | 73.8 cm |
Width (English) | 25.2 in. |
Width (English) Interior | 18.3 in. |
Width (Metric) | 64 cm |
Width (Metric) Interior | 46.4 cm |
Height (English) | 36.2 in. |
Height (English) Interior | 27.9 in. |
Height (Metric) | 92 cm |
Height (Metric) Interior | 70.8 cm |
Depth (English) Interior | 20.4 in. |
Depth (Metric) Interior | 51.8 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3060 w |
Amperage | 13.3 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
Description | 51029332 |
Capacity (Metric) | 396 L |
Temperature (Metric) | 330°C |
Type | Mechanical Convection Oven |
Material | Stainless Steel |
No. of Shelves | 2 supplied/39 max. |
Plug Type | Country-specific |
Temperature Stability | ±2.1°C |
Dimensions (D x W x H) Interior | 21.5 x 21.4 x 52.6 in. (54.5 x 54.4 x 133.5 cm) |
Dimensions (L x W x H) | 30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm) |
Length (English) | 30.3 in. |
Length (Metric) | 77 cm |
Width (English) | 30.6 in. |
Width (English) Interior | 21.4 in. |
Width (Metric) | 77.8 cm |
Width (Metric) Interior | 54.4 cm |
Height (English) | 60.8 in. |
Height (English) Interior | 52.6 in. |
Height (Metric) | 154.5 cm |
Height (Metric) Interior | 133.5 cm |
Depth (English) Interior | 21.5 in. |
Depth (Metric) Interior | 54.5 cm |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Wattage | 3000 w |
Amperage | 13 A |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Type | Material | Plug Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51028715 | Each | 97 L | Mechanical Convection Oven | Stainless Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028142 | Each | 61 L | Gravity Convection | Coated Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028144 | Each | 168 L | Gravity Convection | Coated Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028151 | Each | 62 L | Mechanical Convection Oven | Coated Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028152 | Each | 97 L | Mechanical Convection Oven | Coated Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028153 | Each | 170 L | Mechanical Convection Oven | Coated Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028709 | Each | 61 L | Gravity Convection | Stainless Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028713 | Each | 62 L | Mechanical Convection Oven | Stainless Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51028716 | Each | 170 L | Mechanical Convection Oven | Stainless Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
51029332 | Each | 396 L | Mechanical Convection Oven | Stainless Steel | Country-specific | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Availability may vary by country.
Warranty: 2 year warranty