Thermo Scientific™

Heraguard™ ECO Clean Bench

Catalog number: 51029704
Have Questions?
Thermo Scientific™

Heraguard™ ECO Clean Bench

Catalog number: 51029704
Have Questions?
Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.
 
Catalog Number
51029704
Unit Size
Each
Description
Heraguard ECO 1.8 width 1900 mm, internal width 1820 mm, weight 150 kg 230 V, 50 Hz
Price (USD)
Full specifications
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 1.8 width 1900 mm, internal width 1820 mm, weight 150 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.8
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption550 W
Voltage230 V
Weight (Metric)150 kg
Width (English) Interior71.65 in.
Width (Metric)1900 mm
Width (Metric) Interior1820 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Heraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
Price (USD)
Full specifications
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 0.9
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption270 W
Voltage230 V
Weight (Metric)90 kg
Width (English) Interior36.22 in.
Width (Metric)1000 mm
Width (Metric) Interior920 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Heraguard ECO 1.2 width 1300 mm, internal width 1220 mm, weight 120 kg 230 V, 50 Hz
Price (USD)
Full specifications
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 1.2 width 1300 mm, internal width 1220 mm, weight 120 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.2
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption270 W
Voltage230 V
Weight (Metric)120 kg
Width (English) Interior48.03 in.
Width (Metric)1300 mm
Width (Metric) Interior1220 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Heraguard ECO 1.5 width 1600 mm, internal width 1520 mm, weight 140 kg 230 V, 50 Hz
Price (USD)
Full specifications
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 1.5 width 1600 mm, internal width 1520 mm, weight 140 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.5
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption550 W
Voltage230 V
Weight (Metric)140 kg
Width (English) Interior59.84 in.
Width (Metric)1600 mm
Width (Metric) Interior1520 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Heraguard ECO 1.8/95 width 1900 mm, internal width 1920 mm, weight 220 kg 230 V, 50 Hz
Price (USD)
Full specifications
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air Velocity0.32 to 0.40 m/s
Depth (English) Interior30.9 in.
Depth (Metric) Interior785 mm
DescriptionHeraguard ECO 1.8/95 width 1900 mm, internal width 1920 mm, weight 220 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)58.07 in.
Height (English) Interior37.4 in.
Height (Metric)1475 mm
Height (Metric) Interior950 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)1010 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.8/95
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption550 W
Voltage230 V
Weight (Metric)220 kg
Width (English) Interior75.59 in.
Width (Metric)1900 mm
Width (Metric) Interior1820 mm
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Line cord and internal receptacle, Switzerland
Price (USD)
Full specifications
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, Switzerland
Illumination>1000 lx
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Line cord and internal receptacle, UK
Price (USD)
Full specifications
Product TypeLine Cord And Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, UK
Illumination>1000 lx
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Line cord and internal receptacle, Italy
Price (USD)
Full specifications
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, Italy
Illumination>1000 lx
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Line cord and internal receptacle, France
Price (USD)
Full specifications
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, France
Illumination>1000 lx
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Line cord and internal receptacle, Australia
Price (USD)
Full specifications
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, Australia
Illumination>1000 lx
Unit SizeEach
Showing 10 of 26Show more
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
51029704Full specifications
EachHeraguard ECO 1.8 width 1900 mm, internal width 1820 mm, weight 150 kg 230 V, 50 HzRequest A Quote
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 1.8 width 1900 mm, internal width 1820 mm, weight 150 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.8
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption550 W
Voltage230 V
Weight (Metric)150 kg
Width (English) Interior71.65 in.
Width (Metric)1900 mm
Width (Metric) Interior1820 mm
Unit SizeEach
51029701Full specifications
EachHeraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 HzRequest A Quote
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 0.9
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption270 W
Voltage230 V
Weight (Metric)90 kg
Width (English) Interior36.22 in.
Width (Metric)1000 mm
Width (Metric) Interior920 mm
Unit SizeEach
51029702Full specifications
EachHeraguard ECO 1.2 width 1300 mm, internal width 1220 mm, weight 120 kg 230 V, 50 HzRequest A Quote
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 1.2 width 1300 mm, internal width 1220 mm, weight 120 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.2
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption270 W
Voltage230 V
Weight (Metric)120 kg
Width (English) Interior48.03 in.
Width (Metric)1300 mm
Width (Metric) Interior1220 mm
Unit SizeEach
51029703Full specifications
EachHeraguard ECO 1.5 width 1600 mm, internal width 1520 mm, weight 140 kg 230 V, 50 HzRequest A Quote
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air VelocityLevel I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior23.03 in.
Depth (Metric) Interior585 mm
DescriptionHeraguard ECO 1.5 width 1600 mm, internal width 1520 mm, weight 140 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)46.06 in.
Height (English) Interior25.39 in.
Height (Metric)1170 mm
Height (Metric) Interior645 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)810 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.5
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption550 W
Voltage230 V
Weight (Metric)140 kg
Width (English) Interior59.84 in.
Width (Metric)1600 mm
Width (Metric) Interior1520 mm
Unit SizeEach
51029705Full specifications
EachHeraguard ECO 1.8/95 width 1900 mm, internal width 1920 mm, weight 220 kg 230 V, 50 HzRequest A Quote
Product TypeECO Clean Bench
MaterialMelamine, Tempered Safety Glass
Air Velocity0.32 to 0.40 m/s
Depth (English) Interior30.9 in.
Depth (Metric) Interior785 mm
DescriptionHeraguard ECO 1.8/95 width 1900 mm, internal width 1920 mm, weight 220 kg 230 V, 50 Hz
Green FeaturesEnergy efficient
Height (English)58.07 in.
Height (English) Interior37.4 in.
Height (Metric)1475 mm
Height (Metric) Interior950 mm
Hertz50/60 Hz
Illumination>1000 lx
Length (Metric)1010 mm
Load Bearing Capacity (Metric)30 kg
ModelECO 1.8/95
Noise LevelLevel I: < 55, Level II: < 60 dBA
Ports3
Power Consumption550 W
Voltage230 V
Weight (Metric)220 kg
Width (English) Interior75.59 in.
Width (Metric)1900 mm
Width (Metric) Interior1820 mm
Unit SizeEach
51900300Full specifications
EachLine cord and internal receptacle, SwitzerlandRequest A Quote
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, Switzerland
Illumination>1000 lx
Unit SizeEach
51900303Full specifications
EachLine cord and internal receptacle, UKRequest A Quote
Product TypeLine Cord And Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, UK
Illumination>1000 lx
Unit SizeEach
51900306Full specifications
EachLine cord and internal receptacle, ItalyRequest A Quote
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, Italy
Illumination>1000 lx
Unit SizeEach
51900448Full specifications
EachLine cord and internal receptacle, FranceRequest A Quote
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, France
Illumination>1000 lx
Unit SizeEach
51900449Full specifications
EachLine cord and internal receptacle, AustraliaRequest A Quote
Product TypeLine Cord and Internal Receptacle
MaterialMelamine, Tempered Safety Glass
DescriptionLine cord and internal receptacle, Australia
Illumination>1000 lx
Unit SizeEach
Showing 10 of 26Show more

Clean Benches Provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of Interior Widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different Working Heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-Around Vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
Compliance:
  • Agency: GOST
  • CE: 2006/95/EC; 2004/108/EC; 2011/65/EC; 2006/121/EC
  • Standards: EN 61010-1:2011; EN 61326:2006
†Due to DC motors, Heraguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text