Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Hold sample collection tubes, reaction tubes and test tubes with Thermo Scientific™ Nalgene™ Filled Polypropylene Test Tube Peg Racks. Racks are suitable for drying glass plates used in electrophoresis, as well as chromatography plates. These chemically resistant and autoclavable racks will not float in a water bath.
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Wht PP 13mm |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (10 to 13 mm) |
Material | Filled Polypropylene |
Positions | 96 |
Shape | Rectangular |
For Use With (Equipment) | 10-13mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4cm) |
Length (Metric) | 17.9 cm |
Length (English) | 7 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.4 cm |
Height (English) | 2.5 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Pack of 2 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Wht PP 13mm |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (10 to 13 mm) |
Material | Filled Polypropylene |
Positions | 96 |
Shape | Rectangular |
For Use With (Equipment) | 10-13mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4cm) |
Length (Metric) | 17.9 cm |
Length (English) | 7 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.4 cm |
Height (English) | 2.5 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Wht PP 17mm |
Array | 5 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (14 to 17 mm) |
Material | Filled Polypropylene |
Positions | 50 |
Shape | Rectangular |
For Use With (Equipment) | 14-17mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7cm) |
Length (Metric) | 18.7 cm |
Length (English) | 7.3 in. |
Width (Metric) | 10.5 cm |
Width (English) | 4.1 in. |
Height (Metric) | 7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 17 mm |
Diameter (Metric) Inner | 17 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Wht PP 17mm |
Array | 5 x 10 |
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes (14 to 17 mm) |
Material | Filled Polypropylene |
Positions | 50 |
Shape | Rectangular |
For Use With (Equipment) | 14-17mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7cm) |
Length (Metric) | 18.7 cm |
Length (English) | 7.3 in. |
Width (Metric) | 10.5 cm |
Width (English) | 4.1 in. |
Height (Metric) | 7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 17 mm |
Diameter (Metric) Inner | 17 mm |
Unit Size | Pack of 2 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Blue PP 13mm |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (10 to 13 mm) |
Material | Filled Polypropylene |
Positions | 96 |
Shape | Rectangular |
For Use With (Equipment) | 10-13mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4cm) |
Length (Metric) | 17.9 cm |
Length (English) | 7 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.4 cm |
Height (English) | 2.5 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Blue PP 13mm |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (10 to 13 mm) |
Material | Filled Polypropylene |
Positions | 96 |
Shape | Rectangular |
For Use With (Equipment) | 10-13mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7 x 5 x 2.5 in. (17.9 x 12.7 x 6.4cm) |
Length (Metric) | 17.9 cm |
Length (English) | 7 in. |
Width (Metric) | 12.7 cm |
Width (English) | 5 in. |
Height (Metric) | 6.4 cm |
Height (English) | 2.5 in. |
Diameter (Metric) Opening | 13 mm |
Diameter (Metric) Inner | 13 mm |
Unit Size | Pack of 2 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Blue PP 17mm |
Array | 5 x 10 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (14 to 17 mm) |
Material | Filled Polypropylene |
Positions | 50 |
Shape | Rectangular |
For Use With (Equipment) | 14-17mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7cm) |
Length (Metric) | 18.7 cm |
Length (English) | 7.3 in. |
Width (Metric) | 10.5 cm |
Width (English) | 4.1 in. |
Height (Metric) | 7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 17 mm |
Diameter (Metric) Inner | 17 mm |
Unit Size | Case of 8 |
Product Type | Test Tube Peg Rack |
Description | Test Tube Rack Peg Blue PP 17mm |
Array | 5 x 10 |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes (14 to 17 mm) |
Material | Filled Polypropylene |
Positions | 50 |
Shape | Rectangular |
For Use With (Equipment) | 14-17mm Tubes |
No. per Case | 8 |
No. per Pack | 2 |
Dimensions (L x W x H) | 7.3 x 4.1 x 2.75 in. (18.7 x 10.5 x 7cm) |
Length (Metric) | 18.7 cm |
Length (English) | 7.3 in. |
Width (Metric) | 10.5 cm |
Width (English) | 4.1 in. |
Height (Metric) | 7 cm |
Height (English) | 2.75 in. |
Diameter (Metric) Opening | 17 mm |
Diameter (Metric) Inner | 17 mm |
Unit Size | Pack of 2 |
Catalog Number | Specifications | Unit Size | Color | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5977-0013PK also known as 5977-0013 | Pack of 2 | White | 10-13mm Tubes | 46.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0013 | Case of 8 | White | 10-13mm Tubes | 128.24 Online price 159.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0017 | Case of 8 | White | 14-17mm Tubes | 179.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0017PK also known as 5977-0017 | Pack of 2 | White | 14-17mm Tubes | 52.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0313 | Case of 8 | Blue | 10-13mm Tubes | 159.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0313PK also known as 5977-0313 | Pack of 2 | Blue | 10-13mm Tubes | 46.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0317 | Case of 8 | Blue | 14-17mm Tubes | 183.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
5977-0317PK also known as 5977-0317 | Pack of 2 | Blue | 14-17mm Tubes | 53.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
.
Please recycle the corrugated cartons and LDPE bags in which your Nalgene products are packaged.