Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively. These hand-held, high-power crimpers and decrimpers are available in 8 mm, 11 mm, 13 mm, and 20 mm sizes and allow you to seal or remove crimp caps with a simple, one-handed push of a button. Use for crimping of vials with aluminum, pressure-release, and bi-metal caps.
The electronic crimper's message window conveniently provides all-important information at one glance. This device is Performance Level 3, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.
For Use With (Equipment) | 11 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 11 mm Electronic Decrimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | 11 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 11 mm Electronic Crimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | 13 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 13 mm Electronic Crimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | 20 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 20 mm Electronic Crimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | 8 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 8 mm Electronic Crimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | 13 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 13 mm Electronic Decrimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | 20 mm Crimp Vials |
Product Line | SureSTART Level 3 |
Type | 20 mm Electronic Decrimper |
Operation | Manual via Push Buttons |
Power Supply | Fully Rechargeable Lithium Ion Battery |
Unit Size | Each |
For Use With (Equipment) | Electronic Crimpers and Decrimpers |
Product Line | SureSTART Level 3 |
Type | Electronic Crimper/Decrimper Power Unit |
Power Supply | 110/240 V AC |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
60180-EDCB11 | Each | 11 mm Electronic Decrimper | 11 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECR11 | Each | 11 mm Electronic Crimper | 11 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECR13 | Each | 13 mm Electronic Crimper | 13 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECR20 | Each | 20 mm Electronic Crimper | 20 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECR8 | Each | 8 mm Electronic Crimper | 8 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-EDCB13 | Each | 13 mm Electronic Decrimper | 13 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-EDCB20 | Each | 20 mm Electronic Decrimper | 20 mm Crimp Vials | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
60180-ECRHB | Each | Electronic Crimper/Decrimper Power Unit | Electronic Crimpers and Decrimpers | 1,929.94 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features
Hand-Held Crimper and Decrimper
The Message Window Displays…
These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.