Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Nalgene™ Lab Notebooks with Regular Paper Pages
Thermo Scientific™

Nalgene™ Lab Notebooks with Regular Paper Pages

Record necessary documentation for securing patent protection. These lab notebooks feature 96 permanently sewn-in paper pages with either grid or horizontal ruled lines.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSizeCover ColorRuledUnit Size
6301-4000A4, 5mm LinesBurgundyYesCase of 6
6301-1000LetterForest GreenGridCase of 6
6301-1000PK
also known as 6301-1000
LetterForest GreenGridEach
6301-2000Letter, 3 horizontal lines/in.BurgundyYesCase of 6
6301-2000PK
also known as 6301-2000
Letter, 3 horizontal lines/in.BurgundyYesEach
6301-3000A4Forest GreenGridCase of 6
6301-3000PK
also known as 6301-3000
A4Forest GreenGridEach
6301-4000PK
also known as 6301-4000
A4, 5mm LinesBurgundyYesEach
Catalog number 6301-4000
Price (USD)
285.60
Online Exclusive
353.00
Save 67.40 (19%)
Case of 6
Estimated availability date  Pending  
Add to cart
Size:
A4, 5mm Lines
Cover Color:
Burgundy
Ruled:
Yes
Unit Size:
Case of 6
Recurring order eligible. Learn more »
Price (USD)
285.60
Online Exclusive
353.00
Save 67.40 (19%)
Case of 6
Add to cart
Ask our AI about this Product
Lab notebooks include 96 permanently sewn-in paper pages with either grid or horizontal ruled lines. Record necessary documentation for securing patent protection. Pages include spaces for dates and signatures. Notebooks include instructions for keeping records, table of contents and a page for issuing contents. The hard cover is waterproof (pages are not).
Features:
  • Spaces for dates, signature of worker and witness for patent protection
  • Choose forest green cover with 0.25 in. (6mm) green grid or burgundy cover with horizontal lines
  • Page size: Letter (8.5 × 11 in.) or A4 (8.75 × 11.25 in.)
  • Permanently bound and paginated for data security and traceability

Includes:

Instructions for keeping records, page for issuing book and table of contents.

Note:

Pages are not waterproof.
.
.

Specifications
Cover MaterialPolyethylene
DescriptionLab Notebook Paper
Length (Metric) Page222 mm
SizeA4, 5mm Lines
Width (Metric) Page285.7 mm
Cover ColorBurgundy
Length (English) Page8.75 in.
RuledYes
Width (English) Page11.25 in.
Unit SizeCase of 6
nalgene-certificate-of-compliance

Certificates of Compliance

Receive a Certificate of Compliance and Certificate(s) of Irradiation (if applicable) on purchased Nalgene and Nunc products.
Start your request  

Record keeping
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection