Thermo Scientific™

Nalgene™ LDPE Safety Bottle Carriers

Catalog number: 6501-2500PK
Have Questions?
Thermo Scientific™

Nalgene™ LDPE Safety Bottle Carriers

Catalog number: 6501-2500PK
Have Questions?

Safely and easily hold 2.5L and 4L chemical bottles, with or without finger loops, using Thermo Scientific™ Nalgene™ LDPE Safety Bottle Carriers. These carriers hold and protect standard acid and chemical bottles and permit pouring without removing the bottles. A clear polycarbonate cap protects bottle closure and allows identification of color-coded closure on acid bottles. Cap twists for removal from cover, so there is no need to remove bottle from carrier to pour.

 
Catalog Number
6501-2500PK
also known as 6501-2500
Unit Size
Each
Holds
2500 mL
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 2.5 L
ColorWhite
Holds2500 mL
MaterialLDPE
ShapeSquare
Diameter (Metric) Inner136 mm
Unit SizeEach
Catalog Number
Unit Size
Case of 6
Holds
2500 mL
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 2.5 L
ColorWhite
Holds2500 mL
MaterialLDPE
ShapeSquare
Diameter (Metric) Inner136 mm
Unit SizeCase of 6
Catalog Number
Unit Size
Case of 6
Holds
4000 mL
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 4 L
ColorWhite
Holds4000 mL
MaterialLDPE
ShapeSquare
No. per Case6
No. per Pack1
Diameter (Metric) Inner158 mm
Unit SizeCase of 6
Catalog Number
6501-4000PK
also known as 6501-4000
Unit Size
Each
Holds
4000 mL
Price (USD)
Availability
-
Full specifications
Quantity
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 4 L
ColorWhite
Holds4000 mL
MaterialLDPE
ShapeSquare
No. per Case6
No. per Pack1
Diameter (Metric) Inner158 mm
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeHoldsPrice (USD)AvailabilityQuantity
6501-2500PK
also known as 6501-2500
Full specifications
Each2500 mL
-
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 2.5 L
ColorWhite
Holds2500 mL
MaterialLDPE
ShapeSquare
Diameter (Metric) Inner136 mm
Unit SizeEach
6501-2500Full specifications
Case of 62500 mL
-
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 2.5 L
ColorWhite
Holds2500 mL
MaterialLDPE
ShapeSquare
Diameter (Metric) Inner136 mm
Unit SizeCase of 6
6501-4000Full specifications
Case of 64000 mL
-
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 4 L
ColorWhite
Holds4000 mL
MaterialLDPE
ShapeSquare
No. per Case6
No. per Pack1
Diameter (Metric) Inner158 mm
Unit SizeCase of 6
6501-4000PK
also known as 6501-4000
Full specifications
Each4000 mL
-
Product TypeBottle Carrier
DescriptionCarrier Safety Bottle LDPE 4 L
ColorWhite
Holds4000 mL
MaterialLDPE
ShapeSquare
No. per Case6
No. per Pack1
Diameter (Metric) Inner158 mm
Unit SizeEach
Showing 4 of 4
  • Epoxy-coated handle locks in place while carrying contents
  • Carrier cushions glass bottles from breakage

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 
.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text