Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Pore Size | Diameter (Metric) | Material (Membrane) | Sterility | Unit Size |
---|---|---|---|---|---|
720-1320 | 0.2 μm | 13 mm | PES | Sterile | Case of 100 |
722-2520 | 0.2 μm | 25 mm | Glass Fiber, Cellulose Acetate | Sterile | Case of 50 |
723-2520 | 0.2 μm | 25 mm | SFCA | Sterile | Case of 50 |
723-2545 | 0.45 μm | 25 mm | SFCA | Sterile | Case of 50 |
723-2580 | 0.8 μm | 25 mm | Cellulose Acetate | Sterile | Case of 50 |
723-9920 | 0.2 μm | 25 mm | SFCA | Sterile | Case of 125 |
723-9945 | 0.45 μm | 25 mm | SFCA | Sterile | Case of 125 |
725-2520 | 0.2 μm | 25 mm | PES | Sterile | Case of 50 |
725-2545 | 0.45 μm | 25 mm | PES | Sterile | Case of 50 |
726-2520 | 0.2 μm | 25 mm | Nylon | Sterile | Case of 50 |
726-2545 | 0.45 μm | 25 mm | Nylon | Sterile | Case of 50 |
171-0020 | 0.2 μm | 4 mm | Cellulose Acetate | Non-sterile | Case of 400 |
171-0020PK also known as 171-0020 | 0.2 μm | 4 mm | Cellulose Acetate | Non-sterile | Pack of 100 |
171-0045 | 0.45 μm | 4 mm | Cellulose Acetate | Non-sterile | Case of 400 |
171-0045PK also known as 171-0045 | 0.45 μm | 4 mm | Cellulose Acetate | Non-sterile | Pack of 100 |
Thermo Scientific™ Nalgene™ syringe filters are built to meet your lab’s clarification and sterilization needs. Our filters are available in a variety of sizes and membranes that can be easily used for both sterile and non-sterile laboratory applications. Whether your research necessitates prefiltration, sample preparation, sterile filtration, laboratory filtration, or gas venting, Nalgene syringe filters are lab essentials.
Share catalog number, name or link