GENESYS™ 30 Visible Spectrophotometer

Catalog number: 840-277000-3Y
Have Questions?

GENESYS™ 30 Visible Spectrophotometer

Catalog number: 840-277000-3Y
Have Questions?
Get high precision and functionality in a simple yet sophisticated visible spectrophotometer. The Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer performs both basic and complex analyses for educational or industrial use. Its intuitive design allows students and teachers to focus on scientific data and concepts rather than on learning how to use the instrument. In the lab, technicians of all levels working in routine QA/QC applications can easily obtain credible results to confirm quality or inform next steps. Results can be reported quickly as digital or printed data.
 
Catalog Number
840-277000-3Y
Unit Size
Each
Description
GENESYS™ 30 Vis Spectrophotometer with 3 year Extended Warranty
Warranty
3 Year Extended Warranty
Price (USD)
Bundle offer: 3,961.00
Availability
-
Full specifications
Quantity
DescriptionGENESYS™ 30 Vis Spectrophotometer with 3 year Extended Warranty
Product LineGENESYS 30
TypeVisible Spectrophotometer
Warranty3 Year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 30 Visible Spectrophotometer
Warranty
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Price (USD)
Availability
-
Full specifications
Quantity
Baseline Flatness<0.003 A, 325 to 1000 nm, smoothed
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm pathlength
Available accessory for test-tubes up to 25mm diameter and 150mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
ConnectionsUSB-A, USB-B
DescriptionGENESYS 30 Visible Spectrophotometer
Detector TypeSilicon Photodiode
Display5 in. 32-bit Color Display, 800 x 480 pixels
Dimensions (L x W x H)35.5x 38.5x 19.5 cm
LanguagesEnglish, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
KeypadTactile rubber 23 keys with numeric keypad
Lamp Life1000 hrs.
Noise

≤0.001A at 0A
≤0.001A at 1A
≤0.002A at 2A
RMS at 500nm. 60 consecutive measurements

Optical DesignSingle Beam
Photometric Accuracy±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range-3A to +3A
Photometric Repeatability± 0.002 A
Measured at 1.0 A at 546 nm
Printer IncludedThermal printer accessory with 80mm width paper
Scan SpeedAutomatic – up to 1200 nm/min.
Stray Light<0.1%T at 340 nm and 400 nm
Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±2 nm
Wavelength Data Interval1 nm
Wavelength Repeatability< ±1 nm
Weight (Metric)7.5 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty
Warranty
1 Year Extended Warranty
Price (USD)
Bundle offer: 3,247.00
Availability
-
Full specifications
Quantity
DescriptionGENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty
Product LineGENESYS 30
TypeVisible Spectrophotometer
Warranty1 Year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty
Warranty
2 Year Extended Warranty
Price (USD)
Bundle offer: 3,604.00
Availability
-
Full specifications
Quantity
DescriptionGENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty
Product LineGENESYS 30
TypeVisible Spectrophotometer
Warranty2 Year Extended Warranty
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 30 Spectrophotometer Performance Verification Kit
Warranty
Price (USD)
Availability
-
Full specifications
Quantity
DescriptionGENESYS 30 Spectrophotometer Performance Verification Kit
Unit SizeEach
Catalog Number
Unit Size
Each
Description
GENESYS 30 VIS Spectrophotometer with EU Power Cable
Warranty
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Price (USD)
Availability
-
Full specifications
Quantity
-
Baseline Flatness<0.003 A, 325 to 1000 nm smoothed
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm pathlength
Available accessory for test-tubes up to 25mm diameter and 150mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
ConnectionsUSB-A, USB-B
DescriptionGENESYS 30 VIS Spectrophotometer with EU Power Cable
Detector TypeSilicon Photodiode
Display5 in. 32-bit Color Display, 800 x 480 pixels
Dimensions (L x W x H)35.5x 38.5x 19.5 cm
LanguagesEnglish, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Wavelength Range325 to 1100 nm
Drift<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
KeypadTactile rubber 23 keys with numeric keypad
Lamp Life1000 hrs.
Noise

≤0.001A at 0A
≤0.001A at 1A
≤0.002A at 2A
RMS at 500nm. 60 consecutive measurements

Optical DesignSingle Beam
Photometric Accuracy±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range-3A to +3A
Photometric Repeatability± 0.002 A
Measured at 1.0 A at 546 nm
Printer IncludedThermal printer accessory with 80 mm width paper
Scan SpeedAutomatic – up to 1200 nm/min.
Stray Light<0.1%T at 340 nm and 400 nm
Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±2 nm
Wavelength Data Interval1 nm
Wavelength Repeatability< ±1 nm
Weight (Metric)7.5 kg
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeDescriptionWarrantyPrice (USD)AvailabilityQuantity
840-277000-3YFull specifications
EachGENESYS™ 30 Vis Spectrophotometer with 3 year Extended Warranty3 Year Extended Warranty
Bundle offer: 3,961.00
-
DescriptionGENESYS™ 30 Vis Spectrophotometer with 3 year Extended Warranty
Product LineGENESYS 30
TypeVisible Spectrophotometer
Warranty3 Year Extended Warranty
Unit SizeEach
840-277000Full specifications
EachGENESYS 30 Visible Spectrophotometer2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
-
Baseline Flatness<0.003 A, 325 to 1000 nm, smoothed
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm pathlength
Available accessory for test-tubes up to 25mm diameter and 150mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
ConnectionsUSB-A, USB-B
DescriptionGENESYS 30 Visible Spectrophotometer
Detector TypeSilicon Photodiode
Display5 in. 32-bit Color Display, 800 x 480 pixels
Dimensions (L x W x H)35.5x 38.5x 19.5 cm
LanguagesEnglish, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Spectral Bandwidth5 nm
Wavelength Range325 to 1100 nm
Drift<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
KeypadTactile rubber 23 keys with numeric keypad
Lamp Life1000 hrs.
Noise

≤0.001A at 0A
≤0.001A at 1A
≤0.002A at 2A
RMS at 500nm. 60 consecutive measurements

Optical DesignSingle Beam
Photometric Accuracy±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range-3A to +3A
Photometric Repeatability± 0.002 A
Measured at 1.0 A at 546 nm
Printer IncludedThermal printer accessory with 80mm width paper
Scan SpeedAutomatic – up to 1200 nm/min.
Stray Light<0.1%T at 340 nm and 400 nm
Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±2 nm
Wavelength Data Interval1 nm
Wavelength Repeatability< ±1 nm
Weight (Metric)7.5 kg
Unit SizeEach
840-277000-1YFull specifications
EachGENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty1 Year Extended Warranty
Bundle offer: 3,247.00
-
DescriptionGENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty
Product LineGENESYS 30
TypeVisible Spectrophotometer
Warranty1 Year Extended Warranty
Unit SizeEach
840-277000-2YFull specifications
EachGENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty2 Year Extended Warranty
Bundle offer: 3,604.00
-
DescriptionGENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty
Product LineGENESYS 30
TypeVisible Spectrophotometer
Warranty2 Year Extended Warranty
Unit SizeEach
840-285300Full specifications
EachGENESYS 30 Spectrophotometer Performance Verification Kit
-
DescriptionGENESYS 30 Spectrophotometer Performance Verification Kit
Unit SizeEach
840-277300Full specifications
EachGENESYS 30 VIS Spectrophotometer with EU Power Cable2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchaseRequest A Quote--
Baseline Flatness<0.003 A, 325 to 1000 nm smoothed
CompartmentsAccessible from top, front or side
Able to accommodate cells up to 100mm pathlength
Available accessory for test-tubes up to 25mm diameter and 150mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
ConnectionsUSB-A, USB-B
DescriptionGENESYS 30 VIS Spectrophotometer with EU Power Cable
Detector TypeSilicon Photodiode
Display5 in. 32-bit Color Display, 800 x 480 pixels
Dimensions (L x W x H)35.5x 38.5x 19.5 cm
LanguagesEnglish, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic
Wavelength Range325 to 1100 nm
Drift<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz
KeypadTactile rubber 23 keys with numeric keypad
Lamp Life1000 hrs.
Noise

≤0.001A at 0A
≤0.001A at 1A
≤0.002A at 2A
RMS at 500nm. 60 consecutive measurements

Optical DesignSingle Beam
Photometric Accuracy±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A)
Photometric Display-3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C
Photometric Range-3A to +3A
Photometric Repeatability± 0.002 A
Measured at 1.0 A at 546 nm
Printer IncludedThermal printer accessory with 80 mm width paper
Scan SpeedAutomatic – up to 1200 nm/min.
Stray Light<0.1%T at 340 nm and 400 nm
Measured using glass cutoff filters or NaNO2 at 340 nm
Warranty2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy±2 nm
Wavelength Data Interval1 nm
Wavelength Repeatability< ±1 nm
Weight (Metric)7.5 kg
Unit SizeEach
Showing 6 of 6

The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting.  It is the ideal instrument for any user, whether a novice student or an experienced lab associate.

Product Features:

  • Entirely new industrial design for better usability
  • High definition 5-inch color screen with rubberized push-button keypad for easy navigation 
  • Single cell measurement with removable, washable sample compartment liner 
  • Always-on light source for rapid analysis, easy maintenance
  • Standard cell holder for 10mm cuvettes and optional holders for other cell types including test-tubes
  • New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional 
    • Data any way you want it 
    • USB data export in a text format that’s easy to read and process
  • Excellent snap-on thermal printer available
  • Three-year warranty and skilled technical support 

Meets curriculum topics for: 

  • Single wavelength
  • Scanning
  • Beer’s Law
  • Colorimetry/colorimetric analysis
  • Quantitative analysis

Lab associate benefits: 

  • Higher data confidence with 6-point quant plus concentration mode 
  • Multiple local language choices 

 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text