Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Baseline Flatness | <0.003 A, 325 to 1000 nm smoothed |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100mm pathlength Available accessory for test-tubes up to 25mm diameter and 150mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | USB-A, USB-B |
Description | GENESYS 30 VIS Spectrophotometer with EU Power Cable |
Detector Type | Silicon Photodiode |
Display | 5 in. 32-bit Color Display, 800 x 480 pixels |
Dimensions (L x W x H) | 35.5x 38.5x 19.5 cm |
Languages | English, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic |
Wavelength Range | 325 to 1100 nm |
Drift | <0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz |
Keypad | Tactile rubber 23 keys with numeric keypad |
Lamp Life | 1000 hrs. |
Noise | ≤0.001A at 0A |
Optical Design | Single Beam |
Photometric Accuracy | ±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A) |
Photometric Display | -3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C |
Photometric Range | -3A to +3A |
Photometric Repeatability | ± 0.002 A Measured at 1.0 A at 546 nm |
Printer Included | Thermal printer accessory with 80 mm width paper |
Scan Speed | Automatic – up to 1200 nm/min. |
Stray Light | <0.1%T at 340 nm and 400 nm Measured using glass cutoff filters or NaNO2 at 340 nm |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±2 nm |
Wavelength Data Interval | 1 nm |
Wavelength Repeatability | < ±1 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Baseline Flatness | <0.003 A, 325 to 1000 nm, smoothed |
Compartments | Accessible from top, front or side Able to accommodate cells up to 100mm pathlength Available accessory for test-tubes up to 25mm diameter and 150mm height Removable, washable sample compartment liner with magnetic placement and hold-down |
Connections | USB-A, USB-B |
Description | GENESYS 30 Visible Spectrophotometer |
Detector Type | Silicon Photodiode |
Display | 5 in. 32-bit Color Display, 800 x 480 pixels |
Dimensions (L x W x H) | 35.5x 38.5x 19.5 cm |
Languages | English, French, German, Spanish, Italian, Portuguese, Russian, Chinese, Japanese, Korean, Thai, Arabic |
Spectral Bandwidth | 5 nm |
Wavelength Range | 325 to 1100 nm |
Drift | <0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup |
Electrical Requirements | External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz |
Keypad | Tactile rubber 23 keys with numeric keypad |
Lamp Life | 1000 hrs. |
Noise | ≤0.001A at 0A |
Optical Design | Single Beam |
Photometric Accuracy | ±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A) |
Photometric Display | -3A to +3A, 0 to 200 000 %T, 0 to 9 999 999 C |
Photometric Range | -3A to +3A |
Photometric Repeatability | ± 0.002 A Measured at 1.0 A at 546 nm |
Printer Included | Thermal printer accessory with 80mm width paper |
Scan Speed | Automatic – up to 1200 nm/min. |
Stray Light | <0.1%T at 340 nm and 400 nm Measured using glass cutoff filters or NaNO2 at 340 nm |
Warranty | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase |
Wavelength Accuracy | ±2 nm |
Wavelength Data Interval | 1 nm |
Wavelength Repeatability | < ±1 nm |
Weight (Metric) | 7.5 kg |
Unit Size | Each |
Description | GENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty |
Product Line | GENESYS 30 |
Type | Visible Spectrophotometer |
Warranty | 1 Year Extended Warranty |
Unit Size | Each |
Description | GENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty |
Product Line | GENESYS 30 |
Type | Visible Spectrophotometer |
Warranty | 2 Year Extended Warranty |
Unit Size | Each |
Description | GENESYS™ 30 Vis Spectrophotometer with 3 year Extended Warranty |
Product Line | GENESYS 30 |
Type | Visible Spectrophotometer |
Warranty | 3 Year Extended Warranty |
Unit Size | Each |
Description | GENESYS 30 Spectrophotometer Performance Verification Kit |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Warranty | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
840-277300 | Each | GENESYS 30 VIS Spectrophotometer with EU Power Cable | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-277000 | Each | GENESYS 30 Visible Spectrophotometer | 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | 3,300.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-277000-1Y | Each | GENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty | 1 Year Extended Warranty | Bundle offer: 3,247.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-277000-2Y | Each | GENESYS 30 Vis Spectrophotometer with 1 year Extended Warranty | 2 Year Extended Warranty | Bundle offer: 3,604.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-277000-3Y | Each | GENESYS™ 30 Vis Spectrophotometer with 3 year Extended Warranty | 3 Year Extended Warranty | Bundle offer: 3,961.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
840-285300 | Each | GENESYS 30 Spectrophotometer Performance Verification Kit | 654.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting. It is the ideal instrument for any user, whether a novice student or an experienced lab associate.
Product Features:
Meets curriculum topics for:
Lab associate benefits: