Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Load Bearing Capacity (Metric) | 0.5 kg |
Speed Range | 200 to 3000 rpm |
Electrical Requirements | 100/240 V |
Voltage | 230 V |
Product Type | Digital Vortex Mixer |
Certifications/Compliance | cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA) |
Plug Type | EU, UK, CN Plug |
Frequency | 50/60 Hz |
Material | Rubber, Plastic Platform |
Dimensions (L x W x H) | 8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm) |
Height (English) | 5.2 in. |
Height (Metric) | 13.1 cm |
Length (English) | 8.1 in. |
Length (Metric) | 20.5 cm |
Width (English) | 5.9 in. |
Width (Metric) | 15.1 cm |
Shipping Weight (English) | 14.6 lb. |
Shipping Weight (Metric) | 6.6 kg |
Model | Digital Vortex Mixer |
For Use With (Equipment) | Rocker, Rotator, mixer |
Operating Modes | Touch, Continuous |
Timer Range | 1 to 99 min., Continuous |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Load Bearing Capacity (Metric) | 0.5 kg |
Speed Range | 200 to 3000 rpm |
Electrical Requirements | 100/240 V |
Voltage | 120 V |
Product Type | Digital Vortex Mixer |
Certifications/Compliance | cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA) |
Plug Type | US, JP Plug |
Frequency | 50/60 Hz |
Material | Rubber, Plastic Platform |
Dimensions (L x W x H) | 8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm) |
Height (English) | 5.2 in. |
Height (Metric) | 13.1 cm |
Length (English) | 8.1 in. |
Length (Metric) | 20.5 cm |
Width (English) | 5.9 in. |
Width (Metric) | 15.1 cm |
Shipping Weight (English) | 14.6 lb. |
Shipping Weight (Metric) | 6.6 kg |
Model | Digital Vortex Mixer |
For Use With (Equipment) | Rocker, Rotator, mixer |
Operating Modes | Touch, Continuous |
Timer Range | 1 to 99 min., Continuous |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Plug Type | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882010 | Pack of 1 | EU, UK, CN Plug | 230 V | 567.00 Online price 630.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882009 | Pack of 1 | US, JP Plug | 120 V | 554.00 Online price 618.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|