Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Capitol Vial Split Specimen Collection Kit complies with SAMHSA and Department of Transportation guidelines for urine drug testing programs and other applications where a second sample is required.
Product Type | Specimen Collection Kit |
Material | Polypropylene |
Sterility | Non-sterile |
Description | Split Foil Top Specimen Collection Kit, 100/Cs |
For Use With (Application) | U.S. Federal Government Worplace Drug Testing Programs |
Includes | 8 oz. beaker with temperature indicator strip, 2 x 45 mL Transport Tubes, a generic dual pocket specimen bag with absorbent and a foil top seal. |
No. per Case | 100/Cs. |
Unit Size | Case of 100 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
92023 | Case of 100 | Split Foil Top Specimen Collection Kit, 100/Cs | 221.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Custom branding available for foil tops and specimen bags.
Includes:
Beaker (8 oz.) with temperature indicator strip, 2 to 45mL Custody vials, Generic dual-pocket specimen bag, absorbent foil top.
Note:
For testing according to Substance Abuse and Mental Health Services Administration guidelines, refer to SAMSHA instruction for collection and transport requirements.