Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | ClipTip 20, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 20 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Length (English) | 1.8 in. |
Length (Metric) | 4.6cm |
Format | Rack |
Tip Style | Low Retention |
Packaging | 10 x 96 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 960 |
Description | ClipTip 12.5, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 12.5 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.18 in. |
Length (Metric) | 3.0cm |
Format | Rack |
Tip Style | Standard |
Packaging | 10 x 96 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 960 |
Description | ClipTip 12.5, Non-filtered, Sterile, Rack |
Volume (Metric) | 12.5 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 1.18 in. |
Length (Metric) | 3.0cm |
Format | Rack |
Tip Style | Standard |
Packaging | 10 x 96 tips/rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | ClipTip 1250, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 1250 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Length (English) | 4.06 in. |
Length (Metric) | 10.3cm |
Format | Rack |
Tip Style | Low Retention |
Packaging | 8 x 96 tips/rack |
Color Code | Turquoise |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 768 |
Description | ClipTip 1250, Non-filtered, Sterile, Rack |
Volume (Metric) | 1250 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 4.06 in. |
Length (Metric) | 10.3cm |
Format | Rack |
Tip Style | Low Retention |
Packaging | 8 x 96 tips/rack |
Color Code | Turquoise |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 768 |
Description | ClipTip 1250, Non-filtered, Non-sterile, Reload |
Volume (Metric) | 1250 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Autoclavable | Not Autoclavable |
Length (English) | 4.06 in. |
Length (Metric) | 10.3cm |
Format | Reload Deck |
Tip Style | Low Retention |
Packaging | 8 x 96 tips/insert (reload insert) |
Color Code | Turquoise |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 768 |
Description | ClipTip 1250, Non-filtered, Sterile, Reload |
Volume (Metric) | 1250 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 4.06 in. |
Length (Metric) | 10.3cm |
Format | Reload Deck |
Tip Style | Low Retention |
Packaging | 8 x 96 tips/insert (reload insert) |
Color Code | Turquoise |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 768 |
Description | ClipTip 1000, Non-filtered, Sterile, Rack |
Volume (Metric) | 1000 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (English) | 3.74 in. |
Length (Metric) | 9.5cm |
Format | Rack |
Tip Style | Low Retention |
Packaging | 8 x 96 tips/rack |
Color Code | Blue |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 768 |
Description | ClipTip 200, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Length (English) | 2.2 in. |
Length (Metric) | 5.6cm |
Format | Rack |
Tip Style | Low Retention |
Packaging | 10 x 96 tips/rack |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 960 |
Description | ClipTip 300, Non-filtered, Non-sterile, Rack |
Volume (Metric) | 300 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Length (English) | 2.48 in. |
Length (Metric) | 6.3cm |
Format | Rack |
Tip Style | Low Retention |
Packaging | 10 x 96 tips/rack |
Color Code | Orange |
For Use With (Equipment) | Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip |
Product Line | ClipTip |
Fit for Purpose | PCR Ready |
Unit Size | Case of 960 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Color Code | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
94410210 | Case of 960 | ClipTip 20, Non-filtered, Non-sterile, Rack | 20 μL | Pink | PCR Ready | 77.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410040 | Case of 960 | ClipTip 12.5, Non-filtered, Non-sterile, Rack | 12.5 μL | Pink | PCR Ready | 77.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410043 | Case of 960 | ClipTip 12.5, Non-filtered, Sterile, Rack | 12.5 μL | Pink | Sterile & PCR Ready | 98.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410810 | Case of 768 | ClipTip 1250, Non-filtered, Non-sterile, Rack | 1250 μL | Turquoise | PCR Ready | 85.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410813 | Case of 768 | ClipTip 1250, Non-filtered, Sterile, Rack | 1250 μL | Turquoise | Sterile & PCR Ready | 99.65 Online price 110.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410817 | Case of 768 | ClipTip 1250, Non-filtered, Non-sterile, Reload | 1250 μL | Turquoise | PCR Ready | 70.20 Online price 79.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410818 | Case of 768 | ClipTip 1250, Non-filtered, Sterile, Reload | 1250 μL | Turquoise | Sterile & PCR Ready | 101.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410713 | Case of 768 | ClipTip 1000, Non-filtered, Sterile, Rack | 1000 μL | Blue | Sterile & PCR Ready | 110.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410310 | Case of 960 | ClipTip 200, Non-filtered, Non-sterile, Rack | 200 μL | Yellow | PCR Ready | 77.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94410510 | Case of 960 | ClipTip 300, Non-filtered, Non-sterile, Rack | 300 μL | Orange | PCR Ready | 70.02 Online price 77.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Low retention
Proven quality
Environmentally responsible
Versatile Tip Range
Immediate traceability
Note:
Availability may vary by country.