Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity |
---|---|
A1122204 | 1 L |
A1122205 | 10 L |
A1122201 | 100 L |
Notice to Purchaser: This product is covered by US and ex-US patents owned by Life Technologies, corresponding to chemically defined cell culture media and uses thereof. The purchase of this product conveys to the purchaser the limited, non- transferable right to use the purchased amount of the product to (a) perform internal research for the sole benefit of the purchaser; (b) manufacture protein (or other biological material) for resale; and (c) perform research or manufacturing services conducted by the purchaser on a fee for service or contract basis for or on behalf of third parties. However, the purchaser may transfer this product, its components, or materials made using this product to a third party (including contract research/manufacturing organizations), provided that each such third party agrees in writing to use such product, components, or materials solely on behalf of the purchaser, and such third party is restricted from further transferring any such product, components, or materials to any individual or entity other than the purchaser. No additional rights are granted. By purchasing this product, the purchaser agrees not to: (1) resell the product in any form; (2) use the product as a therapeutic agent or diagnostics test component; (3) reverse engineer the product or cause the product to be reverse engineered; or (4) use the product for purposes other than what is indicated in this Limited Use Label License. Life Technologies is not aware of Intellectual Property ("IP") that would be infringed by the manufacture or sale of its products. Customers are urged to perform an IP search and analysis specific to their manufacturing processes and target biologic products. Should that analysis require information about Life Technologies products, Life Technologies will provide to the customer's IP counsel the information necessary to analyze any relevant IP in a manner that protects Life Technologies proprietary information. The purchaser is responsible for obtaining all regulatory approvals necessary for any therapeutic or diagnostic use of the protein (or biological material) manufactured using this product. For information on obtaining additional rights, please contact outlicensing@thermofisher.com, Licensing and Commercial Supply, Thermo Fisher Scientific, 5823 Newton Drive, Carlsbad, CA, 92008, United States.
'Share catalog number, name or link