Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Plate Sealer |
Hertz | 50/60 Hz |
Voltage | 110/240 V |
Certifications/Compliance | UL/NRTL, CE |
Description | Automated Plate Heat Sealer |
Dimensions (L x W x H) | 19 x 9 x 21 in. |
Electrical Requirements | 110/240 V, 50/60 Hz |
Height (English) | 21 in. |
Height (Metric) | 525 mm |
Length (English) | 19 in. |
Length (Metric) | 482.6 mm |
No. per Pack | 1 Ea. |
Sealing Temperature Range | Ambient to 199°C |
Weight (English) | 55 lb. |
Weight (Metric) | 25 kg |
Width (English) | 9 in. |
Width (Metric) | 228 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
AB-5000 | Each | 43,127.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|