1x1 image pixel for data collection
MANT-ATP (2'-(or-3')-O-(N-Methylanthraniloyl) Adenosine 5'-Triphosphate, Trisodium Salt)
MANT-ATP (2'-(or-3')-<i>O</i>-(<i>N</i>-Methylanthraniloyl) Adenosine 5'-Triphosphate, Trisodium Salt)
Invitrogen™

MANT-ATP (2'-(or-3')-O-(N-Methylanthraniloyl) Adenosine 5'-Triphosphate, Trisodium Salt)

The nucleotide analog MANT ATP is modified on the ribose moiety. The compact mature of the MANT fluorophore and itsRead more
Promo ImagePromotion
Promo code:P5906365
Don't miss out: buy 3, only pay for 2
Promo ImagePromotion
Promo code:RPUZZ25
Stock up on essentials to piece your discovery together
Have Questions?
Catalog NumberQuantity
M12417Promo Image400 μL
Catalog number M12417
Price (USD)
469.00
Each
In stock
Add to cart
Quantity:
400 μL
Recurring order eligible. Learn more »
Price (USD)
469.00
Each
Add to cart
Ask our AI about this Product
The nucleotide analog MANT ATP is modified on the ribose moiety. The compact mature of the MANT fluorophore and its attachment position results in nucleotide analogs that induce minimal perturbation of nucleotide-protein interactions. Because MANT fluorescence is sensitive to the environment of the fluorophore, nucleotide-protein interactions may be directly detectable. MANT nucleotides are valuable probes of the structure and enzymatic activity of nucleotide-binding proteins.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Label or DyeMANT (N-Methylanthraniloyl)
Product TypeMANT-ATP
Quantity400 μL
Shipping ConditionWet Ice
Concentration5 mM
Unit SizeEach
Contents & Storage
Store in freezer -5°C to -30°C and protect from light.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Figures

Documents & Downloads

Certificates

Lot #Certificate TypeDateCatalog Number(s)
3026205Certificate of AnalysisOct 07, 2024M12417
2747568Certificate of AnalysisSep 19, 2023M12417
2530107Certificate of AnalysisNov 28, 2022M12417
2451302Certificate of AnalysisFeb 16, 2022M12417
2335554Certificate of AnalysisMay 15, 2021M12417
5 results displayed, search above for a specific certificate

Safety Data Sheets

Citations & References (82)

Citations & References
Abstract
Authors:
Journal:
PubMed ID:11063593
A mechanistic model for Ncd directionality.
Authors:Foster KA, Mackey AT, Gilbert SP
Journal:J Biol Chem
PubMed ID:11278404
Ncd is a kinesin-related protein that drives movement to the minus-end of microtubules. Pre-steady-state kinetic experiments have been employed to investigate the cooperative interactions between the motor domains of the MC1 dimer and to establish the ATPase mechanism. Our results indicate that the active sites of dimeric Ncd free in ... More
Moving a microtubule may require two heads: a kinetic investigation of monomeric Ncd.
Authors:Mackey AT, Gilbert SP
Journal:Biochemistry
PubMed ID:10684615
'Ncd is a minus-end-directed microtubule motor and a member of the kinesin superfamily. The Ncd dimer contains two motor domains, and cooperative interactions between the heads influence the interactions of each respective motor domain with the microtubule. The approach we have taken to understand the cooperativity between the two motor ... More
Interactions of nucleotide cofactors with the Escherichia coli replication factor DnaC protein.
Authors:Galletto R, Rajendran S, Bujalowski W
Journal:Biochemistry
PubMed ID:11041861
'Quantitative analyses of the interactions of nucleotide cofactors with the Escherichia coli replicative factor DnaC protein have been performed using thermodynamically rigorous fluorescence titration techniques. This approach allowed us to obtain stoichiometries of the formed complexes and interaction parameters, without any assumptions about the relationship between the observed signal and ... More
The sequence of the myosin 50-20K loop affects Myosin's affinity for actin throughout the actin-myosin ATPase cycle and its maximum ATPase activity.
Authors:Murphy CT, Spudich JA
Journal:Biochemistry
PubMed ID:10090768
'We are interested in the role that solvent-exposed, proteolytically sensitive surface loops play in myosin function. The 25-50K loop, or loop 1, is near the ATP binding site, while the 50-20K loop (loop 2) is in the actin binding site. Through chimeric studies, we have found that loop 1 affects ... More
82 total citations

Other products to consider



Share catalog number, name or link

1x1 image pixel for data collection