| 1960536 | Full specifications | Each | LN2 Backup System | LN2 Backup System | TSE and TSD ULT Series | Contact Us › |
Description | LN2 Backup System | Type | LN2 Backup System | Temperature Range | -80°C | For Use With (Equipment) | TSE and TSD ULT Series | Unit Size | Each |
|
| CO4567 | Full specifications | Each | CO2 Backup System | Factory-Installed | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series | Contact Us › |
Description | CO2 Backup System | Type | Factory-Installed | Temperature Range | -80°C | For Use With (Equipment) | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series | Holds | Boxes (300) | Unit Size | Each |
|
| LN4567 | Full specifications | Each | LN2 Backup System | Factory-Installed | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger) | Contact Us › |
Description | LN2 Backup System | Type | Factory-Installed | Temperature Range | -80°C | For Use With (Equipment) | TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger) | Holds | Boxes (300) | Unit Size | Each |
|
| 1960445 | Full specifications | Each | CO2 Backup System | CO2 Backup System | Forma™ 900, 7000 and 8600 Series | Contact Us › |
Description | CO2 Backup System | Type | CO2 Backup System | Temperature Range | -80°C | For Use With (Equipment) | Forma™ 900, 7000 and 8600 Series, HFU B and HFC Series, Revco™ CxF Series, TSC Series | Unit Size | Each |
|
| 1960446 | Full specifications | Each | CO2 Backup System | Field-Installed | TSE Series, Forma™ 7000 Series, HFU B and HFC Series | Contact Us › |
Description | CO2 Backup System | Type | Field-Installed | Temperature Range | -80°C | For Use With (Equipment) | TSE Series, Forma™ 7000 Series, HFU B and HFC Series, Revco™ CxF Series, TSC Series | Unit Size | Each |
|
| 1960447 | Full specifications | Each | LN2 Backup System | LN2 Backup System | Forma™ 900, 7000 and 8600 Series | Contact Us › |
Description | LN2 Backup System | Type | LN2 Backup System | Temperature Range | -80°C | For Use With (Equipment) | Forma™ 900, 7000 and 8600 Series, HERAfreeze™ HFU B | Unit Size | Each |
|
| 1960448 | Full specifications | Each | LN2 Backup System | Field-Installed | TSC Series | Contact Us › |
Description | LN2 Backup System | Type | Field-Installed | Temperature Range | -80°C | For Use With (Equipment) | TSC Series, HFU B and HFC Series, Revco™ CxF Series | Unit Size | Each |
|
| 1960533 | Full specifications | Each | CO2 Backup System | CO2 Backup System | Revco™ ExF, DxF, CxF Series | Contact Us › |
Description | CO2 Backup System | Type | CO2 Backup System | Temperature Range | -80°C | For Use With (Equipment) | Revco™ ExF, DxF, CxF Series, TSE and TSD ULT Series | Unit Size | Each |
|
| 1960534 | Full specifications | Each | CO2 Backup System | CO2 Backup System | Revco™ ExF, DxF, CxF Series | Contact Us › |
Description | CO2 Backup System | Type | CO2 Backup System | Temperature Range | -80°C | For Use With (Equipment) | Revco™ ExF, DxF, CxF Series, TSE and TSD ULT Series | Unit Size | Each |
|
| 1960535 | Full specifications | Each | LN2 Backup System | Factory-Installed | Revco™ ExF, DxF, CxF Series | Contact Us › |
Description | LN2 Backup System | Type | Factory-Installed | Temperature Range | -80°C | For Use With (Equipment) | Revco™ ExF, DxF, CxF Series, TSE and TSD ULT Series | Unit Size | Each |
|