Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | HPLC |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 50 mm |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Diameter (Metric) | 4.6 mm |
For Use With | LC/MS |
Length (Metric) | 50 mm |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
For Use With | HPLC |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
For Use With | HPLC |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4 mm |
For Use With | HPLC |
Length (Metric) | 125 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
Particle Size Distribution | 5 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
Temperature | 60°C |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Spherical, Fully Porous, Base-Deactivated Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Diameter (Metric) | 4.6 mm |
For Use With | LC/MS |
Length (Metric) | 100 mm |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Diameter (Metric) | 2.1 mm |
For Use With | LC/MS |
Length (Metric) | 150 mm |
Particle Size | 3 μm |
pH | 1 to 9 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Carbon Load | 13% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
22105-253030 | Each | 5 μm | 3 mm | 250 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-052130 | Each | 3 μm | 2.1 mm | 50 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-124630 | Each | 3 μm | 4.6 mm | 125 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-054630 | Each | 3 μm | 4.6 mm | 50 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-154030 | Each | 3 μm | 4 mm | 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-102130 | Each | 3 μm | 2.1 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-254630 | Each | 3 μm | 4.6 mm | 250 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22105-124030 | Each | 5 μm | 4 mm | 125 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-104630 | Each | 3 μm | 4.6 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22103-152130 | Each | 3 μm | 2.1 mm | 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.