BP19BD Full specifications
Each MHV connector MHV connector Contact Us
Background Measurement s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) Description MHV connector Connector Types MHV connector Product Type Beta Probe Efficiency 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) Weight (Metric) 0.5 kg Window Size 100 cm2 Radiation Type Beta Weight (English) 1.1 lb. Unit Size Each
BP19DD Full specifications
Each Low energy Beta Probe MHV connector Contact Us
Background Measurement s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) Description Low energy Beta Probe Connector Types MHV connector Product Type Beta Probe Efficiency 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) Weight (Metric) 0.5 kg Window Size 100 cm2 Radiation Type Beta Weight (English) 1.1 lb. Unit Size Each
BP19RD Full specifications
Each Ruggedized Probe; Low energy Beta MHV connector Contact Us
Background Measurement s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) Description Ruggedized Probe; Low energy Beta Connector Types MHV connector Product Type Beta Probe Efficiency 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) Weight (Metric) 0.5 kg Window Size 100 cm2 Radiation Type Beta Weight (English) 1.1 lb. Unit Size Each
IBP19BD Full specifications
Each Selectra only Selectra only Contact Us
Background Measurement s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) Description Selectra only Connector Types Selectra only Product Type Beta Probe Efficiency 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) Weight (Metric) 0.5 kg Window Size 100 cm2 Radiation Type Beta Weight (English) 1.1 lb. Unit Size Each
IBP19DD Full specifications
Each Low energy Beta, Selectra only Selectra only Contact Us
Background Measurement s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) Description Low energy Beta, Selectra only Connector Types Selectra only Product Type Smart Probe Efficiency 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) Weight (Metric) 0.5 kg Window Size 100 cm2 Radiation Type Beta Weight (English) 1.1 lb. Unit Size Each
BP19RB Full specifications
Each Ruggedized Probe MHV connector Contact Us
Background Measurement s-1: <10, <8 (BP19AD, BP19DD); cpm: <600, <480 (BP19AD, BP19DD) Description Ruggedized Probe Connector Types MHV connector Product Type Beta Probe Efficiency 14% 14C, 32% 60Co, 49% 36Cl, 51% 90Sr/90Y (BP19AD); 21% 14C, 34% 60Co, 48% 36Cl, 51% 90Sr/90Y (BP19DD) Weight (Metric) 0.5 kg Window Size 100 cm2 Radiation Type Beta Weight (English) 1.1 lb. Unit Size Each