Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity |
---|---|
12200036 | 10 x 1 L |
12200069 | 10 L |
Iscove's Modified Dulbecco's Medium (IMDM) is well suited for rapidly proliferating, high-density cell cultures, including Jurkat, COS-7, and macrophage cells. We offer a variety of Gibco™ IMDM modifications for a range of cell culture applications. Find the right formulation using the media selector tool.
With | Without |
• L-glutamine | • α-thioglycerol |
• Phenol Red | • 2-mercaptoethanol |
The complete formulation is available.
IMDM, a modification of Dulbecco's Modified Eagle Medium, includes selenium as well as additional amino acids and vitamins. In addition, this unique medium lacks iron, with potassium nitrate replacing ferric nitrate.
Share catalog number, name or link